Shop Resideo Sale
Main product image of 3/4" Line Regulator (600,000 BTU)
Magnifying glass
Hover image to zoom

3/4" Line Regulator (600,000 BTU)

Brand:
Maxitrol
SKU:
325-5BL-3/4
Rating:
(2)
Q&A:
(0)
3/4" Line Regulator (600,000 BTU)
Magnifying glass
Hover image to zoom
$93.31 each
In Stock
In Stock
Get 55 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Capacity (BTU)
600000 BTU Capacity
Product Highlight: Spring Range
7" - 11"

Description

–
Note: The vent protector (13A15-5) is not included and can be purchased separately here.

This product should be installed by a licensed gas fitter.

325 Series pounds to inches regulators are for use on residential, commercial, and industrial applications.

The 325 Series features a high leverage valve linkage assembly to deliver positive dead-end lock-up. The regulators are capable of precise regulating control from full flow down to pilot flow. These regulators are suitable for natural, manufactured, mixed gases, liquefied petroleum gases, and LP gas-air mixtures.

B Models: Imblue Technology increases corrosion resistance and provides extra protection against the elements for regulators used in outdoor applications.

Specs

–
Size:

3/4"

Capacity (BTU):

600000

Spring Range:

7" - 11"

Max Inlet Pressure:

2 PSI

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Good product for the money

I bought one of these and it installed quite well and looked good, so I turned around and bought another for the other feed that I was regulating. Be aware that the event that you need if you're using it outdoors is not included nor is the vent for indoor use and that does add to the total cost
Bill
Cookeville,Tn
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

They are a great upgrade to the original 525-5
Bob
Seaside, Or
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy