Apply to be a TradeMaster!
Main product image of 1/2" Line Regulator (500,000 BTU)
Magnifying glass
Hover image to zoom

1/2" Line Regulator (500,000 BTU)

Brand:
Maxitrol
SKU:
325-5BL-1/2
Rating:
(0)
Q&A:
(0)
1/2" Line Regulator (500,000 BTU)
Magnifying glass
Hover image to zoom
$78.15 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
500000 BTU Capacity
Product Highlight: Horse Power
1/2 HP

Description

–
Note: The vent protector (13A15-5) is not included and can be purchased separately here.

This product should be installed by a licensed gas fitter.

325 Series pounds to inches regulators are for use on residential, commercial, and industrial applications.

The 325 Series features a high leverage valve linkage assembly to deliver positive dead-end lock-up. The regulators are capable of precise regulating control from full flow down to pilot flow. These regulators are suitable for natural, manufactured, mixed gases, liquefied petroleum gases, and LP gas-air mixtures.

B Models: Imblue Technology increases corrosion resistance and provides extra protection against the elements for regulators used in outdoor applications.

Specs

–
Horse Power:

1/2

Capacity (BTU):

500000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Line Regulator w/ Imblue Technology (140,000 BTU)
SKU: 325-3BL
Maxitrol
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy