Apply to be a TradeMaster!
Main product image of 1" Line Regulator (600,000 BTU)
Magnifying glass
Hover image to zoom
1" Line Regulator (600,000 BTU)
Magnifying glass
Hover image to zoom
$92.66 each
In Stock
In Stock
Get 17 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Capacity (BTU)
600000 BTU Capacity
Product Highlight: Spring Range
7" - 11"

Description

–
Note: The vent protector (13A15-5) is not included and can be purchased separately here.

This product should be installed by a licensed gas fitter.

325 Series pounds to inches regulators are for use on residential, commercial, and industrial applications.

The 325 Series features a high leverage valve linkage assembly to deliver positive dead-end lock-up. The regulators are capable of precise regulating control from full flow down to pilot flow. These regulators are suitable for natural, manufactured, mixed gases, liquefied petroleum gases, and LP gas-air mixtures.

B Models: Imblue Technology increases corrosion resistance and provides extra protection against the elements for regulators used in outdoor applications.

Specs

–
Size:

1"

Capacity (BTU):

600000

Spring Range:

7" - 11"

Max Inlet Pressure:

2 PSI

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Line Regulator (600,000 BTU)
SKU: 325-5BL-3/4
Maxitrol

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Easy installation

This replaced a faulty 22 year old regulator. Got 2 units running with no gas pressure issues.
Rich
Muncie,In
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

Delivered quickly as promised and a good price.
Jake
Houston TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again.

AS expected. Prompt delivery.
Harj
Vancouver, BC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product, Looks Cool Too

Maxitrol makes great products. They have awesome tech support. These line regulators with the blue coating look great and hold up better outdoors.
NWP
Portland, OR
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Great

Had issues due to my 20kw generator's consumption. Installed this little gem and everything is working great. GREAT product and service from SupplyHouse. I WAS a little dissatisfied with the vent protector which I ordered separately. Shipping was as much as the part itself. Why is this not automatically included with the unit?
Mistered
Frazeysburg, Ohio
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

item works as advertised.

Reduce gas pressure to HVAC equipment.
Mark
Clarksville, Tn.
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works perfectly

Pipe it in and it works with no adjustment.
gkk
Atlanta
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is this rated for 10PSI

Asked by Stephen 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, this model is only rated for 2psi.

Was this review helpful to you?

Q: need to know if this is compatible, with 2 psi inlet gas pressure reduced to 8-10 in wc natural gas to feed a 500,000 btu pool heater

Asked by Glenn 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The maximum load for an individual unit on this regulator is 425,000BTUs, so it is not suitable for use with your 500,000BTU pool heater.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy