Apply to be a TradeMaster!
Main product image of 1/2" Appliance Regulator w/ Vent Limiter (325,000 BTU)
Magnifying glass
Hover image to zoom

1/2" Appliance Regulator w/ Vent Limiter (325,000 BTU)

Brand:
Maxitrol
SKU:
325-5-1/2-12A39
Rating:
(2)
Q&A:
(0)
1/2" Appliance Regulator w/ Vent Limiter (325,000 BTU)
Magnifying glass
Hover image to zoom
$68.00 each
In Stock
In Stock
Get 182 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Capacity (BTU)
325000 BTU Capacity

Description

–
Note: The vent protector (13A15-5) is not included and can be purchased separately here.

This product should be installed by a licensed gas fitter.

325 Series pounds to inches regulators are for use on residential, commercial, and industrial applications.

The 325 Series features a high leverage valve linkage assembly to deliver positive dead-end lock-up. The regulators are capable of precise regulating control from full flow down to pilot flow. These regulators are suitable for natural, manufactured, mixed gases, liquefied petroleum gases, and LP gas-air mixtures.

The vent limiter eliminates the need to run vent piping to a safe area in the event of a diaphragm rupture, gas escapement is limited to within the ANSI/CSA standards level.

Vent limiters are designed for use indoors and in spaces where and in spaces where limiting the amount of gas escapement due to diaphragm failure is critical. Vent limiters are not to be used outdoors if they are exposed to the environment.

Specs

–
Size:

1/2"

Capacity (BTU):

325000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Line Regulator (600,000 BTU)
SKU: 325-5L-3/4
Maxitrol

3 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

this regulator seems to be of decent quality.

was what I needed to complete the job. functions as expected. was actually preset for natural gas. had to adjust for propane.
Bud Dee
kansas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase again

great truck stock item
Big Spark
Depew, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy