Apply to be a TradeMaster!
Main product image of 1-1/2" Straight-Thru-Flow Gas Regulator (4,500,000 BTU)
Magnifying glass
Hover image to zoom

1-1/2" Straight-Thru-Flow Gas Regulator (4,500,000 BTU)

Brand:
Maxitrol
SKU:
RV81-1-1/2
Rating:
(0)
Q&A:
(0)
1-1/2" Straight-Thru-Flow Gas Regulator (4,500,000 BTU)
Magnifying glass
Hover image to zoom
$204.36 each
In Stock
In Stock
Get 32 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Capacity (BTU)
4500000 BTU Capacity
Product Highlight: Spring Range
3" - 6"

Description

–
Note: The vent protector (13A15-5) is not included and can be purchased separately here.

This product should be installed by a licensed gas fitter.

Features
  • Greater accuracy-higher pressure drop capacity
  • Outlet pressures available to 42" w.c.
  • Available in full range of pipe sizes from 1/2" to 4"
  • All models tapped with NPT vent bosses

Benefits
  • Unique conical valve design fills need of combining good regulation with high capacity in low to intermediate pressure range
  • Allows more pressure drop to be assigned to piping and valves and permits reduction in manifold size
  • Ease of installation and replacement

Specs

–
Size:

1-1/2"

Capacity (BTU):

4500000

Output:

42 w.c

Max Inlet Pressure:

1 PSI

Spring Range:

3" - 6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2 Replacement Parts

Seal Cap with Gasket For 210D, RV81, 325-7
SKU: KR-8112
Maxitrol
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy