Apply to be a TradeMaster!
Main product image of Remote Temperature Discharge Selector (120° to 170°F)
Magnifying glass
Hover image to zoom
Remote Temperature Discharge Selector (120° to 170°F)
Magnifying glass
Hover image to zoom
$129.58 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
120°F to 170°F
Product Highlight: Used With
Series 14

Description

–
Selectra Series 14 systems are designed primarily for make-up air heating, as components of direct fired equipment. A discharge air temperature sensor is mounted within a mixing tube housing

Optional for Series 14:
  • A room override thermostat provides space temperature control by raising the discharge air temperature to a preselected point - when used in conjunction with the remote temperature selector
  • A dual temperature selector replaces TD114 to provide dual control for door heaters, or other applications such as paint spray booths
  • An inlet air sensor (and mixing tube) provides inverse change in discharge air for each degree change in inlet air - when installed in a convenient duct location upstream of the burner
  • Specs

    –
    Temperature Range (F):

    120°F to 170°F

    Used With:

    Series 14

    Product Type:

    Temperature Selector

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy