Apply to be a TradeMaster!
Main product image of Dual Temperature Sensor (55° to 90°F)/(120° to 170°F)
Magnifying glass
Hover image to zoom
Dual Temperature Sensor (55° to 90°F)/(120° to 170°F)
Magnifying glass
Hover image to zoom
$135.38 each
In Stock
In Stock
Get 14 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Temp (F)
55°F, 120°F Min Temp
Product Highlight: Temperature Range (F)
55°F to 90°F, 120°F to 170°F
Product Highlight: Max Temp (F)
170°F Max Temp
Product Highlight: Used With
Series 14

Description

–
These air temperature sensors maintain precise, stable gas-fired temperatures. Selectra's unique electronic Modulator or Modulator-Regulator valves control gas flow with instantaneous response and continual adjustment. They are the superior alternative to mod motors and butterfly valves.

Amplifiers are available with optional features such as adjustable low-fire start duration, and with integral or remote temperature selection.

Specs

–
Min Temp (F):

55°F

120°F

Temperature Range (F):

55°F to 90°F

120°F to 170°F

Max Temp (F):

170°F

Product Type:

Temperature Sensor

Used With:

Series 14

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy