Apply to be a TradeMaster!
Main product image of 751P-MT-U-120, GuardDog Electronic Manual Reset Low Water Cutoff w/ Probe(Water)
Magnifying glass
Hover image to zoom

751P-MT-U-120, GuardDog Electronic Manual Reset Low Water Cutoff w/ Probe(Water)

SKU:
176214
Rating:
(1)
Q&A:
(0)
751P-MT-U-120, GuardDog Electronic Manual Reset Low Water Cutoff w/ Probe(Water)
Magnifying glass
Hover image to zoom
176214 has been discontinued
Discontinued October 15, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
FPC-1000-U, boilerwize Electronic Low Water Cut-Off w/ Extended Barrel Probe, 24V/120V, Auto/Manual (Steam/Water)
SKU:144706
(0)
Order by today, receive 6 by Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
120v

Description

  • Low Water Cut-Offs with Remote Sensor
  • For commercial or industrial applications
  • Primary or secondary control on hot water boilers
  • Secondary control (manual reset models only) on steam boilers
  • Manual reset models meet the requirements of ASME Standard CSD-1. If the control is in a low water condition when there is an interruption of power, the control will remain in a low water condition when power is restored. The reset button will need to be pressed when the water level is restored to a level above the probe to allow the burner to fire.
  • Green LED power indicating light
  • Red LED low water indicating light
  • Test switch
  • 20,000 ohms sensitivity
  • Includes PA-800 probe"

Specs

Application:

Steam Boilers

Hot Water Boilers

Type:

Electronic

Reset Type:

Manual

Features:

w/ PA-800 probe

Max Ambient Temp (°F):

120°F

Sensitivity:

20000 ohms

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Application
Type
Reset Type
Max Ambient Temp (°F)
Voltage
CURRENT ITEM
Product Image of 751P-MT-U-120, GuardDog Electronic Manual Reset Low Water Cutoff w/ Probe(Water)
751P-MT-U-120, GuardDog Electronic Manual Reset Low Water Cutoff w/ Probe(Water)
SKU: 176214
(1)
Steam Boilers
Hot Water Boilers
Electronic
Manual
120°F
120v
Hot Water Boilers
Steam Boilers
Electronic
Automatic
120°F
120v
Steam Boilers
Hot Water Boilers
Electronic
Manual
120°F
120v
Hot Water Boilers
Steam Boilers
Electronic
Manual
120°F
120v

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

User friendly control

Manual is easy to follow. Good quality control build in USA
eljo
franklin park, il
13 years ago
Was this review helpful to you?