The Day Savers – A National Tradesmen Day Contest
752P-MT-SP-24, GuardDog Electronic Manual Reset Low Water Cutoff w/ Short Probe (24V)

752P-MT-SP-24, GuardDog Electronic Manual Reset Low Water Cutoff w/ Short Probe (24V)

SKU:
176297
Rating:
(0)
Q&A:
(0)
752P-MT-SP-24, GuardDog Electronic Manual Reset Low Water Cutoff w/ Short Probe (24V)
176297 has been discontinued
Discontinued November 7, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
FPC-1000-SP, boilerwize Electronic Low Water Cut-Off w/ Short Probe, 24V/120V, Auto/Manual (Steam/Water)
SKU:144707
(0)
Order by 6PM, receive 4 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
24V

Description

  • Low Water Cut-Offs with Remote Sensor
  • For commercial or industrial applications
  • Primary or secondary control on hot water boilers
  • Secondary control (manual reset models only) on steam boilers
  • Manual reset models meet the requirements of ASME Standard CSD-1. If the control is in a low water condition when there is an interruption of power, the control will remain in a low water condition when power is restored. The reset button will need to be pressed when the water level is restored to a level above the probe to allow the burner to fire.
  • Green LED power indicating light
  • Red LED low water indicating light
  • Test switch
  • 20,000 ohms sensitivity
  • Includes short probe

Specs

Application:

Hot Water Boilers

Steam Boilers

Type:

Electronic

Reset Type:

Manual

Features:

Short Probe

w/ PA-800 probe

Max Ambient Temp (°F):

120°F

Sensitivity:

20000 ohms

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Application
Type
Reset Type
Voltage
CURRENT ITEM
Product Image of 752P-MT-SP-24, GuardDog Electronic Manual Reset Low Water Cutoff w/ Short Probe (24V)
752P-MT-SP-24, GuardDog Electronic Manual Reset Low Water Cutoff w/ Short Probe (24V)
SKU: 176297
Hot Water Boilers
Steam Boilers
Electronic
Manual
24V
Hot Water Boilers
Steam Boilers
Electronic
Manual
24V
Hot Water Boilers
Steam Boilers
Electronic
Automatic
24V