Apply to be a TradeMaster!
Main product image of 1" x 12" Stainless Steel Nipple
Magnifying glass
Hover image to zoom

1" x 12" Stainless Steel Nipple

SKU:
4016-1200
Rating:
(6)
Q&A:
(3)
1" x 12" Stainless Steel Nipple
Magnifying glass
Hover image to zoom
$17.19 each
In Stock
In Stock
Get 123 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12" Length
Product Highlight: Material
304 Stainless Steel
Product Highlight: Size
1"
Product Highlight: Thread Type
NPT Thread Type

Specs

–
Product Type:

Stainless Steel Nipple

Length (Inches):

12"

Material:

304 Stainless Steel

Size:

1"

Thread Type:

NPT

Application:

Schedule 40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

T304 1" Stainless Steel Coupling
SKU: SLCG100
Bluefin

Product Reviews

3.67 out of 6 reviews
67% would recommend this product
3.67
out of 6 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
33%
2 star
0%
1 star
17%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Couple words of caution

Couple of thoughts based on other reviews- (I have purchased merit brass domestic stainless nipples before as well) Loctite 567 specifically is not for use on plastic fittings. It cures by metal to metal anaerobic contact. No two npt threads are cut exactly alike- particularly between manufacturer's. If you can't tell the difference it's because you can't measure precisely enough. Some are wildly different, some are almost identical. Sealing NPT threads is somewhere between art and science. I find these to be pretty good for the price charged and being domestically sourced. Sometimes they need a little cleanup with a file or passing a die over them a little further. It is what it is.
Tony
Chicago
2 years ago
Was this review helpful to you?

Great Product and Service

I am very pleased with all the Merit and other stainless steel fittings I received. And the customer service at SupplyHouse was excellent as usual. I read some reviewers criticize stainless fittings due to galling. USE THE CORRECT SEALANT and this will probably not happen. DO NOT use teflon tape on stainless. Use tape made for stainless. Typically the tape contains nickel.and may cost 20 or more times that of PTFE. Also I use a paste thread sealant made for stainless. I have not had any galling in years.
retiredengr
Charlotte, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

quality good price fair

These products are suitable and a fair price. The only complaint I have is that it was back ordered for a considerable period.
Johnny Dollar
Kent , Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not For My Application

The threads on these nipples are very different than the Chinese ones which I also bought. Turns out that was a wise decision. The rate at which the threads taper on these is MUCH faster than on the Chinese ones. I measured both starting and end O.D. and they are the same. But the Chinese ones taper much more slowly. In my case, I wanted to put on a brass 1" to PEX barb 3/4" Swivel adapter (SKU UC594LF) the nature of the taper on these nipples made that simply impossible. The swivel could simply never tight up enough to stop jiggling loosely in my fingers. I switched to the Chinese ones and that was not a problem. For some applications, these may be perfect. But for what I wanted, they were awful.
DWP
Seattle, WA
5 years ago
Was this review helpful to you?

Close to being great

I have put a lot of stainless steel pipe together, I religiously use locktite 567 pipe dope when using threaded fittings. These fittings were very hard to get to stop leaking. After inspecting the threads on the first few that leaked it appeared that the threads were not cut completely, the last 5 threads were flat on top. I have a lot of other size fittings that sealed up with no issues. Just these nipples that I had trouble with. They do not appear to thread up as far as the other fittings. I have almost deformed the nipple trying to screw it in farther. They are polished up nicely and other than the flat spots on the threads they look great.
Poppabear
Texas
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

I used the nipples to connect to Poly Triple Action Hard Water Filter which has threads that were a mix of both NPT and BSP. It did require extra teflon tape. Plastic fittings leaked and this is better than galvanized.
Bert
Florida
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: what type of stainless is this? 304,316, etc?

Asked by chris 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This is 304 stainless.

Was this review helpful to you?

Q: Hi What grade of Stainless steel is this nipple? Is it 304 like the fittings. Thank you!

Asked by Dave 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the nipples are 304 as well.

Was this review helpful to you?

Q: Can this be used in potable water system, and does it comply to the lead free law?

Asked by Gary 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes this is lead free and it can be used in a potable water system.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy