Apply to be a TradeMaster!
Main product image of T304 1" Stainless Steel Tee
Magnifying glass
Hover image to zoom

T304 1" Stainless Steel Tee

SKU:
K406-16
Rating:
(9)
Q&A:
(1)
T304 1" Stainless Steel Tee
Magnifying glass
Hover image to zoom
$10.87 each
BOX UP & SAVE 9%
$98.80 box of 10
$9.88 each
In Stock
In Stock
Get 213 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Stainless Steel
Product Highlight: Connection Type
Threaded Connection

Description

–
The Merit Brass tee is a class 150 stainless steel 304 cast pipe fitting with female National Pipe Taper (NPT) threads for connecting and branching three sections of male pipes or fittings. It has National Pipe Taper (NPT) threads for creating tighter seals than straight threads. Made of stainless steel 304, the lower carbon content of this tee ensures higher corrosion resistance than 302 grade steel.

Features:
  • Tee with three openings to connect and branch three sections of pipe
  • Female National Pipe Taper (NPT) threads for use with male threaded pipes
  • Made of stainless steel 304 for greater strength than 302 grade steel
  • Low carbon content for greater resistance to corrosion
  • Conforms to standards ISO 49 and ANSI B1.20.1 for quality assurance

Specs

–
Size:

1"

Material:

Stainless Steel

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Merit Brass
1"

You May Also Need

Product Reviews

4.67 out of 9 reviews
100% would recommend this product
4.67
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
11%
3 star
11%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

I like the fact that it's stainless steel. It doesn't corrod

Some hot water heaters are coming through without a drain so I put in a tea and a separate valve to drain them
Bucky
Tucson
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality

Very good product. Well built and nice professional look.
Gray
Winters, tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I would buy it agian

I like buying things not made in China
M
Maryland
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bad threads

Made the mistake of attempting to install this with bad threads because I was in a hurry. Formed a leak. The rest of the stainless threaded components in my order were better quality. Reasonably priced. Suggest buying a few spares just in case and only using the best ones.
Merchant response
5 years ago
Sorry about the bad threads on the one tee you received and had to install. Should this happen again in the future, please take a picture of the damage/defect and call our customer service department at 888-757-4774 so we can report this and make a claim on your behalf.
Josh
NH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

DID WHAT i NEEDED

I was looking for a garden hose splitter that would not rust but also allow a "T" shaped configuration instead of a "Y". I did not need valves. This part and several brass parts left me make a part that will stand up to prolonged use outdoors.
Mike
Pottstown, Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well for salt water spa

Needed to replace the bleeder tee on our salt water spa's pressurized filter housing. Given the corrosive 'features' of salt water, I wanted something which would be less likely to corrode excessively. The threads are formed well and I had no issues installing. Would buy again if I had a need for additional units.
J the Universal Hammer
Kent, WA
5 years ago
Was this review helpful to you?

Used for air lines in my shop

love these guys! Prices are better here than anywhere else, they stock everything, and shipping is fast. - yes, you read right, used for shop air lines!!
Athanasios the Greek
Waldport, OR
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Used for air lines in my shop

love these guys! Prices are better here than anywhere else, they stock everything, and shipping is fast. - yes, you read right, used for shop air lines!!
Athanasios the Greek
Waldport, OR
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid but Does not Give

I was hoping to transition to more stainless fittings in order to avoid corrosion, however the fittings are so rigid that they create small leaks on the black iron threads. Otherwise they are great for our salt air environments.
The Handy Gas Man
Hampstead, NC
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How do these fittings hold up to potable water use? Are they approved for this service? Thinking of using these instead of brass.

Asked by Ray 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes these fittings would hold up for potable water us. They are approved for potable water systems, however you can not Stainless Steel and Brass materials together.

Was this review helpful to you?
- Joel

In reply to the dissimilar metals comment. Yes, it's true that Austenitic Stainless (e.g. ASTM A304) will *increase* the potential for corrosion when paired with brass; however, it is the slowest of the Galvanic reactions. Basically, *every* metal will corrode (rust) (at least a little) in the presence of stainless. This is because stainless offloads its electric potential to the nearest less-noble metal. Do a quick search on AISC Table 2-7 for more info. I am using stainless & PVC for a re-pipe of a residential pump room. The portion nearest the 1HP Grundfos stainless steel pump is all Merit stainless with Watts /Eastman /Pro Plumber brass bushings, gauges, & accessories as required. As long as you use 3-5 CW wraps of a high-quality PTFE tape (NOT pipe dope) and a decent set of wrenches, it will connect & disconnect well. I have not observed any brass corroding so far.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy