Apply to be a TradeMaster!
Main product image of T304 1" Stainless Steel 90° Elbow
Magnifying glass
Hover image to zoom

T304 1" Stainless Steel 90° Elbow

SKU:
K401-16
Rating:
(6)
Q&A:
(0)
T304 1" Stainless Steel 90° Elbow
Magnifying glass
Hover image to zoom
$8.08 each
BOX UP & SAVE 9%
$73.80 box of 10
$7.38 each
In Stock
In Stock
Get 105 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Stainless Steel
Product Highlight: Angle
90°
Product Highlight: Connection Type
Threaded Connection

Description

–
The Merit Brass stainless steel 304 cast pipe fitting is a 90-degree elbow with Female National Pipe Taper (NPT) threads and is used to change flow direction between two pipes.

Features:
  • 90-degree elbow for changing flow direction
  • Female National Pipe Taper (NPT) threads for connecting two pipes
  • Made of stainless steel 304 for strength
  • Lower carbon content for greater resistance to corrosion
  • Class 150 fittings conform to standards ANSI B1.20.1 and ISO 49 for quality assurance

Specs

–
Size:

1"

Material:

Stainless Steel

Angle:

90°

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of T304 1" Stainless Steel 90° Elbow
T304 1" Stainless Steel 90° Elbow
SKU: K401-16
(6)
1"

You May Also Need

T304 1" Stainless Steel Coupling
SKU: K411-16
Merit Brass

Product Reviews

3 out of 6 reviews
40% would recommend this product
3
out of 6 Reviews
40% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
17%
3 star
0%
2 star
17%
1 star
33%
WRITE A REVIEW
Showing 1-6 of 6 reviews

They don't forgive

I have been using these for a while now compared to the brass ones I have tighten these sooo much that I have to use a 18" pipe wrench and a cheater bar to get them to stop dripping and when I use a expansion tank it really crazy I have to use a1-1/16" wrench with a cheater bar and when that slips I have a stickle back wrench from Germany 10" also with a cheater bar so I going back to brass
Jap
Nashville tn
1 years ago
Was this review helpful to you?

Works Fine

Use all the time in gas applications without issue. As a note, all stainless steel pipe fittings will gall when mated with another stainless steel fitting, know what you are getting before you use it.
Jason
FL
4 years ago
Was this review helpful to you?

poor quality - can't recommend

Installed this elbow in a marine application and experienced leaking that could not be remedied. Threads are not smooth and did not seal. Wish I had taken the first negative review to heart.
firstmatekim
Park City UT
5 years ago
Was this review helpful to you?

Standard stainless fitting

Is fine. Has standard npt threading which galls. Use of nickel based thread tape for stainless and some thread dope with Teflon prevents seizing when tightening.
Zargnut
Maryland
5 years ago
Was this review helpful to you?

Quality Product

These stainless elbows are quality products. I also purchased the Stainless 1"x2 nipples , same brand, and would say they are marginal, threads were not cut to a consistent depth on 3 of them around the circumfuse and had knicks in the threads. Took excessive force and sealer to stop minor leaks on minimal 50 PSI water.
MM
Tucson
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Galling Issues.

Had severe galling.
Gadget
Fuquay-Varina, NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy