Apply to be a TradeMaster!
Main product image of 1-1/4" x Close Stainless Steel Nipple
Magnifying glass
Hover image to zoom

1-1/4" x Close Stainless Steel Nipple

SKU:
4020-001
Rating:
(3)
Q&A:
(1)
1-1/4" x Close Stainless Steel Nipple
Magnifying glass
Hover image to zoom
$4.30 each
BOX UP & SAVE 9%
$39.00 box of 10
$3.90 each
In Stock
In Stock
Get 107 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
Close Length
Product Highlight: Material
304 Stainless Steel
Product Highlight: Size
1-1/4"
Product Highlight: Thread Type
NPT Thread Type

Description

–
1-1/4" Stainless Steel Nipple

Specs

–
Product Type:

Stainless Steel Nipple

Length (Inches):

Close

Material:

304 Stainless Steel

Size:

1-1/4"

Thread Type:

NPT

Application:

Schedule 40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Length (Inches)
Material
Size
Thread Type
CURRENT ITEM
Product Image of 1-1/4" x Close Stainless Steel Nipple
1-1/4" x Close Stainless Steel Nipple
SKU: 4020-001
(3)
Stainless Steel Nipple
Close
304 Stainless Steel
1-1/4"
NPT
Stainless Steel Nipple
Close
304 Stainless Steel
1-1/4"
NPT

You May Also Need

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Stainless is good value. Why buy brass and pay more

It's a nipple. Threads seem to be properly cut.
Arioda
Pac NW
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

buy stainless

Redoing my submersible pump with stainless. Great product
DH
Greenville, WV
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's a pipe....

It's great that this Nipple has threads and it acctuall fit into the coresponding female thread.
Jack
Boston
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Are these 304 stainless nipples safe for use with potable water?

Asked by Michael 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Michael! Yes they are safe for use with potable water! The Merit Brass 304 and 316 stainless steel pipe and nipples are lead-free and silicone free, and are compliant with the Safe Water Drinking Act, the REACH directive, and the revised European Union Directive 2011/65/EU RoHS.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy