Apply to be a TradeMaster!
Main product image of T304 1-1/4" Stainless Steel Union
Magnifying glass
Hover image to zoom

T304 1-1/4" Stainless Steel Union

SKU:
K487-20
Rating:
(27)
Q&A:
(3)
T304 1-1/4" Stainless Steel Union
Magnifying glass
Hover image to zoom
$38.99 each
In Stock
In Stock
Get 12 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Connection Type
Threaded Connection

Description

–
The Merit Brass union is a class 150 stainless steel 304 cast pipe fitting with female National Pipe Taper (NPT) threads for connecting and extending two male threaded pipes. The union has three pieces and includes a threaded connection that can be screwed or unscrewed to connect or disconnect pipes more easily than couplings. It has NPT threads on both ends for creating tighter seals than straight threads. Made of stainless steel 304, the lower carbon content of this fitting ensures higher corrosion resistance than 302 grade steel. This class 150 fitting meets standards ISO 49 and ANSI B1.20.1 for quality assurance. Class is a standard relating to tolerance, construction, dimension, and wall thickness, but it is not a direct measurement of maximum working pressure.

Features:
  • Union for connecting and extending two male pipes
  • Female National Pipe Taper (NPT) threads on both ends for connecting two male threaded pipes
  • Made of stainless steel 304 for greater strength than 302 grade steel
  • Low carbon content for greater resistance to corrosion
  • Meets standards ISO 49 and ANSI B1.20.1 for quality assurance

Specs

–
Size:

1-1/4"

Material:

Stainless Steel

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
1-1/4"

You May Also Need

Product Reviews

4.44 out of 27 reviews
89% would recommend this product
4.44
out of 27 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
7%
3 star
4%
2 star
4%
1 star
7%
WRITE A REVIEW

Most Liked Positive Review

I will continue buying these.

I'm a plumber for almost 30 years. I have seen prices rise and fall, I've also experienced many plumbing code changes. A few years ago my suppliers started to run them selves out of brass fitting and nipples, new "lead free" stuff was on the way and will take it's place. The cost for new lead free brass is higher than the old and that was already not cheap. I knew stainless steel was a better alternative (price and quality) but few (if any) of my local suppliers would stock another line of fittings. When I found out that "Supply House . Com" was stocking these stainless steel fittings I knew it was time to make the move. Stainless steel fitting are almost 1/2 the cost of "low lead" or "lead free" brass and like brass is very versatile. The quality of the 3/4" SS union from Supply House . Com is far superior to any union I've ever purchased.
VS

Most Liked Negative Review

It leaks

I've tried 2 of these on a water heater connection and they both leaked. This design uses a polished metal to metal seal and just doesn't work reliably. In desperation I tried coating the mating surface with pipe goop. It worked for about a day. It would be nice if the online description for these (and other) unions made it clear if the seal is O-ring or metal, but they all use the same exterior picture without stating or showing the sealing surface.
Showing 1-10 of 27 reviews

This union had great sealing surface and does not leak.

This union is used in petroleum transfer and is leak free.
Tradesman
Lima, Montana
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product

Heavy built
dh
SD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Union Hard to Seat

Union and threads looked good, one of the few low pressure threaded unions available. Needed it for an outdoor well head pressure tank. Threaded ends sealed well with regular tape but the Union itself needed a bit to stop weeping. Had to seat it a few times to get it just right.
Ionicblaster07
North Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highly Recommend Merit Brass SS fittings

I am very pleased with the quality of the Merit Brass SS fittings. I changed my galvanized fittings on my well to all SS 304. They worked great. The galvanized fittings corroded badly after 10 years. And my bronze fittings in the well drop pipe had holes in them due to low water pH of 6.3 to 6.5. I must warn novices to NOT use teflon tape on SS fittings. SS can gall badly. I used appropriate nickel added teflon tape + pipe dope suitable for potable water. No galling. Thanks SupplyHouse for being a great source of quality materials and great service over the years. I will continue to buy from you.
JoeD
Charlotte, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It leaks

I've tried 2 of these on a water heater connection and they both leaked. This design uses a polished metal to metal seal and just doesn't work reliably. In desperation I tried coating the mating surface with pipe goop. It worked for about a day. It would be nice if the online description for these (and other) unions made it clear if the seal is O-ring or metal, but they all use the same exterior picture without stating or showing the sealing surface.
Lee
Fort Bragg, CA
4 years ago
Was this review helpful to you?

Customer service and Quality

Customer service and quality of products are outstanding!
Vic the secret agent
San Antonio Tx
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3/4" 304 SS threaded union

Service was great and product performed as expected. I would recommend this item for those who need them.
Bob
Cerritos CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very happy with their products

Good shipping time. Very good packaging.
JW
NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality built union

Used in a radiant heating system
DIY plumber
Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I surely would purchase this product again and again!

It's the best option for high pressure in the ground water line modifications when sweating and preasure banding is unavailable or not desired. Pipe wrap is recommended for earth buried plumbing. This 304 SS union is not as bulky and less flow restrictive than its brass counterpart. Great price as well!
Bob the Innovator
Sylmar, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: What is the mating surface of this union? Is it flat with a washer/gasket? Or is it a compression fitting (like the copper union that SH sells)? A picture of the internal workings of this item would tell a thousand words :-)

Asked by wbr 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The union is a metal to metal mating surface, there is no washer or gasket.

Was this review helpful to you?

Q: Are the 304 stainless fittings suitable for exterior applications, or should 316 be used?

Asked by comegetme 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

304 Stainless steel is suitable for most outdoor applications.

Was this review helpful to you?

Q: would it be better to use stainless steel nipples and unions on a water heater versus dielectric unions, both installed to copper, which one would be the best corrosion resistant?

Asked by cgw 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

If the application is connecting ferrous to non-ferrous metals, a dielectric union is recommended.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy