Apply to be a TradeMaster!
Main product image of 2" x 2-1/2" Stainless Steel Nipple
Magnifying glass
Hover image to zoom

2" x 2-1/2" Stainless Steel Nipple

SKU:
4032-250
Rating:
(4)
Q&A:
(0)
2" x 2-1/2" Stainless Steel Nipple
Magnifying glass
Hover image to zoom
$8.40 each
BOX UP & SAVE 7%
$77.70 box of 10
$7.77 each
In Stock
In Stock
Get 15 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
2-1/2" Length
Product Highlight: Material
304 Stainless Steel
Product Highlight: Size
2"
Product Highlight: Thread Type
NPT Thread Type

Description

–
2" Stainless Steel Nipple

Specs

–
Product Type:

Stainless Steel Nipple

Length (Inches):

2-1/2"

Material:

304 Stainless Steel

Size:

2"

Thread Type:

NPT

Application:

Schedule 40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Length (Inches)
Material
Size
Thread Type
CURRENT ITEM
Product Image of 2" x 2-1/2" Stainless Steel Nipple
2" x 2-1/2" Stainless Steel Nipple
SKU: 4032-250
(4)
Stainless Steel Nipple
2-1/2"
304 Stainless Steel
2"
NPT
Stainless Steel Nipple
2-1/2"
304 Stainless Steel
2"
NPT

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

It's not the part, it's the service

Many places on line to buy parts, but I haven't found one that offers better service than Supply House.
uvantu
Bar Harbor ME
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes... i will buy Supply House products as needed

Yes .. Supply House is my go too for future purchaces... when they say they are real people.. dedicated to customers...this is important and true.. shipped in a timely manner... all good.!
Forrest
Virginia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

JUST WHAT WAS NEEDED

Needed to replace the rotted zinc pipe under kitchen sink...This S/S pipe is well made and should last forever and keep the drain flowing..And the price was right...
Sparky
North Jersey
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was perfect

Ording was easy and pricing was very competitive. Actually I ordered 4 pieces of 2" to install a urinal. I will use SupplyHouse in the future to stock up my truck. Did not contact them the product arrived a day early from what was promised. Thank you
Supper Dave the Plumber
San Jose, Ca
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy