Apply to be a TradeMaster!
Main product image of T304 3/4" Stainless Steel Hex Head Plug
Magnifying glass
Hover image to zoom
T304 3/4" Stainless Steel Hex Head Plug
Magnifying glass
Hover image to zoom
$3.66 each
BOX UP & SAVE 8%
$83.75 box of 25
$3.35 each
In Stock
In Stock
Get 38 Mon, Sep 21
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Connection Type
Threaded Connection

Description

The Merit Brass hex head plug is a class 150 stainless steel 316 cast pipe fitting with male National Pipe Taper (NPT) threads for closing the end of a female threaded pipe. The plug inserts into female pipes or fittings and connects with NPT threads, which create a tighter seal than straight threads, and it has a hexagonal head for increased leverage and use with a wrench during installation and disassembly. The plug is made of stainless steel 316, which is higher strength and more corrosion resistant than stainless steel 304. This class 150 fitting meets standards ANSI B1.20.1 and ISO 49 for quality assurance. Class is a standard relating to tolerance, construction, dimension, and wall thickness, but it is not a direct measurement of maximum working pressure.

Features:
  • Hex head solid plug for closing and terminating the end of a pipe
  • Male National Pipe Taper (NPT) threads for use with female threaded pipes
  • Made of stainless steel 304 for greater strength than 302 grade steel
  • Meets standards ISO 49 and ANSI B1.20.1 for quality assurance

Specs

Size:

3/4"

Material:

Stainless Steel

Connection Type:

Threaded

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of T304 3/4" Stainless Steel Hex Head Plug
T304 3/4" Stainless Steel Hex Head Plug
SKU: K417H-12
(4)
3/4"

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Stainless steel plug

Well made, solid quality product
Bob26
Maine
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great fitting=threads are sharp and well polished.

It is a great product after I received it after 4 tries. SH kept sending me the wrong fitting because someone dumped the wrong fitting into the 3/4" plug bin. The employees need to be trained to recognize fittings. This stainless steel fitting is less expensive alternate to brass for water plumbing applications. I am buying almost all stainless fittings for water related plumbing.
mrfixitmaybe
Lancaster,NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great value

Excellent quality at an awesome price!
Joey
San Luis Obispo CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product will buy again

Used to plug pipe line installation.
Dodge
Lebanon, PA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: This plug is described as "Hex Head" and shown as such. However, the accompanying text describes it as a "Square Head". Which is it?

Asked by Rick 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

This product is a hex head. We have since had the product description updated.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy