Micro-Air EasyStart Flex Home AC Soft Starter (110/230V, 6-35 RLA)
The EasyStart Flex Home soft starter is designed for single-phase motors commonly used in residential and commercial air conditioning systems. This 35-amp, 110/230V device provides a one-size-fits-all solution for systems up to 6 tons (72,000 BTUs) and can reduce start current by up to 75%, enabling efficient operation even with limited power sources such as portable generators, inverters, or restricted utility power.
Key Features & Benefits
Compatibility & Requirements
The EasyStart Flex is compatible with single-phase air conditioning compressors rated between 6 and 35 RLA and operating on 110/230 VAC input voltage. It is not suitable for three-phase motors or compressors outside the specified amperage range. Installation should be performed by a qualified installer familiar with electrical codes and HVAC systems. Verify that your compressor's starting and running amperage fall within the device's operating parameters before purchase. Local electrical codes may require additional disconnects or circuit protection.
Installation & Care
Turn off all power to the air conditioning unit at the disconnect switch and circuit breaker before beginning installation. Mount the EasyStart Flex unit near the compressor using the included hardware, ensuring adequate clearance for heat dissipation and Bluetooth connectivity. Connect the device's wiring to the compressor terminals as shown in the wiring diagram, matching the line voltage (110V or 230V) to your system. Secure all wire connections with the provided terminals and verify proper polarity. Restore power and initiate the first startup sequence using the Bluetooth app to confirm the device has learned the motor characteristics. Monitor the startup current reduction on subsequent cycles to verify proper operation. Keep the unit free from moisture, debris, and physical damage. Do not disassemble or modify the device. If the system fails to start or the app reports an error code, turn off power and verify all wiring connections before restarting.
What's Included
Frequently Asked Questions
Q: Can the EasyStart Flex reduce my electricity bill?
A: The device reduces inrush current during compressor startup, which can extend equipment life and reduce wear, but it does not directly lower energy consumption during normal operation.
Q: How do I select the right soft starter for my motor?
A: Match the soft starter's amperage and voltage rating to your compressor's Rated Load Amps (RLA) and input voltage; the EasyStart Flex covers single-phase motors from 6 to 35 RLA at 110/230V.
| Enclosed: | No |
|---|---|
| Approvals: | UL CSA |
| Amperage: | 35 |
| Product Type: | Soft Starter |
| Voltage: | 110/230v |
| EMC Filter: | No |
| Series: | EasyStart |
| Input Voltage: | 110/230 VAC |
| Phase: | 1 |