Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
1 item
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Home
Electrical Supplies
Fuses
Fuse Blocks
Midget Fuse Blocks
Midget Fuse Blocks
1 item
FILTER
Grid
List
Sort: Top Sellers
L60030M-2SQ Compare Checkbox
Compare
30 Amp Bolt-In Midget Fuse Block, 2 Poles (600V)
SKU:
L60030M-2SQ
Littelfuse
SKU:
L60030M-2SQ
Brand:
Littelfuse
(1)
–
+
$14.91
each
ADD TO CART
Add to List
In Stock
Get 22 by
Mon, Nov 23
Total Available: 251
In Stock
Get 22 by
Mon, Nov 23
Total Available: 251
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video