Apply to be a TradeMaster!
Main product image of 3/4" ID (7/8" OD) Power Copper Tube Cleaning Brush w/ 1/4" Hex Shank
Magnifying glass
Hover image to zoom

3/4" ID (7/8" OD) Power Copper Tube Cleaning Brush w/ 1/4" Hex Shank

Brand:
Mill-Rose
SKU:
62370-MILLROSE
Rating:
(9)
Q&A:
(0)
3/4" ID (7/8" OD) Power Copper Tube Cleaning Brush w/ 1/4" Hex Shank
Magnifying glass
Hover image to zoom
$6.42 each
BOX UP & SAVE 7%
$29.95 box of 5
$5.99 each
In Stock
In Stock
Get 33 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"

Description

–
The 6200 Series Tube Cleaning Brush is the first high impact (ABS) plastic tube cleaning brush ever made. Cleans and scores the outside diameter of tubing with a minimum of effort, it makes for a better soldered joint.

Mill-Rose power tube cleaning brushes make fast work of projects requiring a number of solder or brazed fittings. Tube cleaning brushes are available with 1/4" hex shanks for use with a Quik-Change Chuck Adapter or standard drill chucks. Display packaging contains UPC for added convenience. Power tube cleaning brushes are not available in sizes larger than 1" I.D. (1-1/8" O.D.).

Specs

–
Size:

3/4"

Type:

Tubing Brush
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
You May Also Need

1/2" ID (5/8" OD) Power Copper Fitting Cleaning Plumbing Brush w/ 1/4" Hex Shank
SKU: 66430
Mill-Rose

Product Reviews

2.89 out of 9 reviews
44% would recommend this product
2.89
out of 9 Reviews
44% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
11%
3 star
0%
2 star
22%
1 star
33%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Disappointed

These Brushes Aren't Strong Enough To Use In A Drill They Either Strip Or Crack Wouldn't Purchase Again.Great Size Offering But Need To Redesign.
Able
Southbury Ct
7 months ago
Was this review helpful to you?

Probably not. Plastic housing not strong enough

Had this on job one day. Fourth pipe I cleaned it cracked the plastic and sheared off the thread
Marcus
Hanford ca
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Do not purchase.

Broke on first use. Great idea but needs made of metal. Just not worth any money to break after one use.
George
West Virginia
2 years ago
Was this review helpful to you?

I would buy this product again

Hi Joe, Works great in the drill; clean the copper in a couple of seconds. Good price and quick delivery. Great customer service.
Speedo
Denville, N.J.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

its great
JMFister
Palmyra, Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price but not Great quality.

Great for the price but it is very easy to break the plastic in the back.
Hoss
Indiana.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I wouldn't buy again

I used this not even a week and it broke right away but I should have known better plastic gets hot and breaks
Jim
Phx az
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy it again

Great tool to have for cleaning pipes,saving me time!
Caros M
New York
6 years ago
Was this review helpful to you?

the best way to clean copper pipes prior to soldering

I am not a professional but I do a lot of plumbing work
carmen
swampscott ma
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?