Apply to be a TradeMaster!
Main product image of 5/8" ID (3/4" OD) Power Copper Tube Cleaning Brush w/ 1/4" Hex Shank
Magnifying glass
Hover image to zoom

5/8" ID (3/4" OD) Power Copper Tube Cleaning Brush w/ 1/4" Hex Shank

Brand:
Mill-Rose
SKU:
62360-MILLROSE
Rating:
(5)
Q&A:
(0)
5/8" ID (3/4" OD) Power Copper Tube Cleaning Brush w/ 1/4" Hex Shank
Magnifying glass
Hover image to zoom
$6.63 each
BOX UP & SAVE 10%
$30.00 box of 5
$6.00 each
In Stock
In Stock
Get 43 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8"

Description

–
The 6200 Series Tube Cleaning Brush is the first high impact (ABS) plastic tube cleaning brush ever made. Cleans and scores the outside diameter of tubing with a minimum of effort, it makes for a better soldered joint.

Mill-Rose power tube cleaning brushes make fast work of projects requiring a number of solder or brazed fittings. Tube cleaning brushes are available with 1/4" hex shanks for use with a Quik-Change Chuck Adapter or standard drill chucks. Display packaging contains UPC for added convenience. Power tube cleaning brushes are not available in sizes larger than 1" I.D. (1-1/8" O.D.).

Specs

–
Size:

5/8"

Type:

Tubing Brush

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" ID (1/2" OD) Power Copper Tube Cleaning Brush w/ 1/4" Hex Shank
SKU: 62340-MILLROSE
Mill-Rose

Product Reviews

3 out of 5 reviews
25% would recommend this product
3
out of 5 Reviews
25% would recommend this product
WRITE A REVIEW
5 star
20%
4 star
0%
3 star
40%
2 star
40%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

no not good

fell apart! screw striped out of plastic
Teddy
SC
2 years ago
Was this review helpful to you?

no

fell apart first-time using screw striped out thru plastic..
Teddy
SC
2 years ago
Was this review helpful to you?

Won't work on hard copper pipe. Sized for refrigerant tubing

I'm not sure why it says 3/4" OD on the info? Yes it does say 5/8" ID but this brush must be made for refrigerant tubing/soft copper. It will NOT go onto a 3/4" copper pipe. Disregard the OD size reference.
DJ
MN
3 years ago
Was this review helpful to you?

Hmmm. So, so.

Worked well, just had to go a certain direction or the anchor bolt can loose. Kinda a bother.
Plumber
Georgia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy again

good
tt
pv
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy