Shop Resideo Sale
Main product image of Penlight
Magnifying glass
Hover image to zoom

Penlight

Brand:
Milwaukee
SKU:
2105
Rating:
(3)
Q&A:
(0)
Penlight
Magnifying glass
Hover image to zoom
$19.97
$17.97 each
In Stock
In Stock
Get 15 Thu, Nov 12
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–

The Milwaukee Penlight delivers 100 lumens of TRUEVIEW High Definition output. Illuminate more area with brighter, natural light for the truest colors and details. A protective rubber bite zone lets users safely direct light while performing two handed tasks. Waterproof and dust proof, this penlight is sealed to withstand the toughest jobsite conditions. The Penlight's 6000 series aircraft aluminum body and lens are impact and corrosion resistant. Use the penlight's metal clip to attach to any chest or pant pocket for quick, everyday use. The Milwaukee Penlight is covered by a limited lifetime warranty.


Features:

  • 6000 Series Aircraft Aluminum Body
  • Impact and Chemical Resistant Lens
  • 43 Meter Beam Distance
  • Over 3 Hours Continuous RuntimeRemovable Metal ClipOn/Off and Momentary-On Button
  • Powered by (2) AAA Batteries (Included)
  • Limited Lifetime Warranty (Excludes Batteries)

Specs

–
Product Type:

Penlight

Lumens:

100

Power Source:

Battery

Battery Type:

AAA

Batteries Included:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Fastback Folding Utility Knife
SKU: 48-22-1501
Milwaukee

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good light for quick inspection

I kept it right in my back pocket and used it to quickly look at things in dark places. The rubber tip to depress the on/off button wears off easily and if you move around a lot like in attics or thighs spaces it can easily get caught on a rafter and fall out without noticing. I went through 2 of them this way. Going to get a different one this time.
T-bone
Central NY
4 months ago
Was this review helpful to you?

Handy Pocket Light

In HVAC, handy little light to stick in my pocket. As long as the batteries are strong it's pretty bright for its size.
Steve
Irwin Pa
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great purchase

Very bright, and not too bad on battery life
Prplhz96
Scranton, pa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy