Apply to be a TradeMaster!
Main product image of Comfort Grip 6-in-1 Combination Pliers
Magnifying glass
Hover image to zoom

Comfort Grip 6-in-1 Combination Pliers

Brand:
Milwaukee
SKU:
48-22-3079
Rating:
(2)
Q&A:
(0)
Comfort Grip 6-in-1 Combination Pliers
Magnifying glass
Hover image to zoom
$19.97
$14.97 each
In Stock
In Stock
Get 23 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7-3/4" Length

Description

–

The 6-in-1 Comfort Grip Combination Pliers feature a revolutionary, forged dual head design for wire stripping and needle nose functionality. A unique reaming design is integrated into the pliers head, allowing you to smooth out rough edges of metal pipe. A curved blade design enables you to achieve clean cuts through larger wire sizes. The combo pliers allow you to cut #6 and #8 bolts and feature a swing-lock design for fast one-handed operation, and they won’t open while stored in your pouch or backpack. The 6-in-1 pliers deliver maximum productivity and are perfect for the toughest job sites. Milwaukee stands behind its products and offer a MILWAUKEE Limited Lifetime Warranty with all combination pliers.


Features:

  • Reaming Head Design - Smooths Edges of Metal Pipe from 1/2" to 1"
  • Bolt Cutter - Thread and Cut #6 and # 8 bolts to preferred length
  • Wire Stripper - Strips 8-18 AWG (Solid Wire); 10-20 AWG (Stranded Wire)
  • One-Handed Swing Lock - Easy One-Handed Use and remains locked while in pouch. Spring loaded for easy opening
  • Curved Cutting Blade for clean cuts through larger wire sizes
  • Rust Protection - Increases tool life by reducing corrosion
  • Forged Alloy Steel - For Maximum Tool Strength and Durability
  • Tether-Ready Handle Loops

Specs

–
Product Type:

Multi-Function Tool

Length (Inches):

7-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Tubing Cutter
SKU: 48-22-4204
Milwaukee

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great wire strippers

Best wire strippers i have used.
Steven
Carrollton, TX
3 years ago
Was this review helpful to you?

Works

Used it for install of garbage disposal, glad I had it , worked as indicated
B
Louisville
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy