The Day Savers – A National Tradesmen Day Contest
Main product image of M18 Rocket Dual Pack Tower Light w/ One-Key Kit
Magnifying glass
Hover image to zoom

M18 Rocket Dual Pack Tower Light w/ One-Key Kit

Brand:
Milwaukee
SKU:
2120-22HD
Rating:
(0)
Q&A:
(0)
M18 Rocket Dual Pack Tower Light w/ One-Key Kit
Magnifying glass
Hover image to zoom
2120-22HD has been discontinued
Discontinued March 26, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
M18 Rocket Dual Pack Tower Light w/ One-Key (Tool Only)
Brand:
Milwaukee
SKU:2120-20
(0)
Backorder
Backorder
Get it Thu, Oct 1 - Thu, Oct 29
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

Overview

Unmatched Performance, All Day Runtime. The M18 Rocket Dual Pack Tower Light w/One Key can get light to any environment on any terrain with its 3 leg position options, whether you need quick deployment, or maximum stability, or need to get the light off the ground with its 7 second setup and 5'5 deployment height. It also offers maximum portability with its stowed 22" size perfect for carrying long distances to a scene. Its rotating light head offers 5400 lumens of high output light and can run up to 26 hours with its dual battery design giving users the ability to use one or two M18 batteries. It can withstand the harshest environments with its sealed battery design making it waterproof and dust-proof. The Dual Pack Tower Light is One Key capable allowing users to track and set run-times for unmatched customization. Its high quality LED's never need to be replaced and are backed by a limited lifetime warranty

Features:
  • 5,400 Lumens of TRUEVIEW High Definition Output Powered by One or Two Batteries for Extended Run-Time
  • 5400 lumens up to 26 hours of run-time
  • 7 Second Setup, 5'-5" Extension, Collapses to 22"
  • IP67 Rated: Waterproof & Dustproof (Fully submersible up to a meter in water)
  • Impact Resistant, Reinforced Legs
  • 3 leg positions: stowed, Tripod, 180 degrees
  • 3 output modes for optimal brightness and runtime
  • Dual Battery Design: Use one or two batteries
  • High mode: 5400 Lumens for up to 7 hours with (2) M18 High Demand 9.0 Batteries
  • Medium mode: 3100 Lumens for up to 12.5 hours with (2) M18 High Demand 9.0 Batteries
  • Low mode: 1600 Lumens for up to 26 hours with (2) M18 High Demand 9.0 Batteries
  • One-Key Capable:
    • Set Light Remotely From 100ft
    • Track Your Tool's Location
    • Lock Your Tool & Disable Remotely


Includes:
  • (1) M18 Rocket Dual Pack Tower Light w/ One-Key (2120-20)
  • (2) M18 Redlithium High Demand 9.0 Battery Packs (48-11-1890)
  • (1) Rapid Charger
  • (1) Shoulder Strap

Specs

Product Type:

Tower Light

Lumens:

3100

5400

1600

Voltage:

18v

Batteries Included:

2

Battery Type:

M18 Lithium-Ion Battery

Includes:

Charger

Shoulder Strap

Power Source:

Battery

Features:

Compatible w/ One-Key Digital App

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM