Apply to be a TradeMaster!
Main product image of M18 Rover LED Flood Light (Tool Only)
Magnifying glass
Hover image to zoom

M18 Rover LED Flood Light (Tool Only)

Brand:
Milwaukee
SKU:
2361-20
Rating:
(2)
Q&A:
(0)
M18 Rover LED Flood Light (Tool Only)
Magnifying glass
Hover image to zoom
$119.00 each
In Stock
In Stock
Get 4 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

–
Overview

The Milwaukee® M18 Rover LED Flood Light delivers up to 30% brighter light output than corded 250W halogen lights. Designed to illuminate large workspaces on the jobsite, the cordless flood light uses 8 high-quality LEDs to provide 1,100 lumens and up to 1,300 lux. It’s powered by the M18 REDLITHIUM battery for up to 8 hours of runtime on a single charge. With its roll cage design and impact-resistant, replaceable lens, it stands up to the toughest working conditions. This compact flood light features an octagonal shape so the light may be used at multiple angles. The versatile hanger provides hands-free use in a variety of applications. The light carries a limited lifetime LED warranty.

TRUEVIEW High Definition Lighting utilizes the most advanced lighting technology to deliver true representation of colors, optimized color temperature, and even beam patterns all designed to improve productivity and safety.

Features:
  • TRUEVIEW: High Definition Lighting Technology
  • Up To 30% brighter than corded 250 halogen lights
  • Up To 8 hours of run-time
  • Limited Lifetime LED Warranty
  • Innovative Roll Cage Design
  • Multiple Hanging Features: EMT Hanger, Key Hole Hanger, Cross Bar Hanger, Handle Hanger

Specifications:
  • Voltage: 18V
  • Battery: Lithium-Ion
  • Tool Warranty: 5 Years
  • Length: 8-3/4"
  • Weight: 3.4 lbs
  • LED Light: Yes
  • Height: 6-1/4"
  • Width: 6-1/4"
  • Lumens: 1,100

Specs

–
Product Type:

Flood Light

Voltage:

18v

Lumens:

1100

Battery Type:

M18 Lithium-Ion Battery

Power Source:

Battery

Batteries Included:

0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

M18 & M12 Multi-Voltage 6-Port Sequential Rapid Battery Charger
SKU: 48-59-1807
Milwaukee

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

M18 Flood Light

Flood Light is a very nice addition to my Milwaukee M18 Tool Box! Excellent design and very usable.
Bob
Oklahoma
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again!

Great Light!
Dave
WI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy