Apply to be a TradeMaster!
Main product image of M18 Redlithium High Output XC 6.0 Battery Pack (Two Pack)
Magnifying glass
Hover image to zoom

M18 Redlithium High Output XC 6.0 Battery Pack (Two Pack)

Brand:
Milwaukee
SKU:
48-11-1862
Rating:
(1)
Q&A:
(0)
M18 Redlithium High Output XC 6.0 Battery Pack (Two Pack)
Magnifying glass
Hover image to zoom
$299.00 each
In Stock
In Stock
Get 24 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v

Description

–

Milwaukee M18 Redlithium High Output XC 6.0 Battery Pack (Two Pack)

The Milwaukee M18 Redlithium High Output XC 6.0 Battery Pack provides two 18-volt lithium-ion batteries with 6.0 amp-hour capacity each. This two-pack delivers 50% more power and runs 50% cooler versus standard M18 Redlithium XC battery packs, compatible with the entire M18 cordless tool system spanning more than 150 tools.

Key Features & Benefits

  • High Output Technology: Provides 50% more power and runs 50% cooler compared to M18 Redlithium XC battery packs for extended runtime and reduced heat buildup during heavy applications.
  • 6.0 Amp-Hour Capacity: Delivers more work per charge with fade-free power throughout the discharge cycle.
  • REDLINK Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery, and charger.
  • Cold Weather Performance: Delivers increased power in extreme cold weather conditions below 0°F (-18°C) for year-round reliability.
  • Onboard Fuel Gauge: Displays remaining runtime so you know when to recharge.
  • Best-in-Class Construction: Offers long-lasting performance and the best protection against jobsite conditions including impact, water, and dust.
  • Wide Compatibility: Powers more than 150 M18 cordless solutions across drilling, cutting, fastening, lighting, and specialty applications.
  • 18-Volt Platform: Works with all M18 tools and chargers in the Milwaukee system.
  • Two-Pack Value: Includes two batteries for continuous work with one charging while the other is in use.
  • Optimized Size: The optimized combination of size and increased power provides a great solution for the entire range of M18 products.
  • Cordless Replacement: Allows tradesmen to push their cordless tools harder and longer than ever before, driving corded replacement on the jobsite.

Compatibility & Requirements

The M18 Redlithium High Output XC 6.0 batteries are fully compatible with all M18 tools and chargers. A Milwaukee M18 battery charger must be purchased separately to recharge these batteries. The batteries work with M18 rapid chargers, multi-voltage chargers, and standard M18 charging stations. The optimized combination of size and increased power provides a solution for the entire range of M18 products, enabling cordless replacement of corded tools on the jobsite.

Installation & Care

Insert the battery into any M18 tool until it clicks into place. Press the fuel gauge button to check remaining charge before starting work. Remove the battery from the tool when not in use. Charge the battery using any M18 charger by sliding it onto the charging dock until the indicator lights activate. Store batteries in a cool, dry location away from extreme temperatures. Clean battery contacts with a dry cloth if debris accumulates. Allow hot batteries to cool before charging for optimal performance and battery life.

What's Included

  • Two M18 Redlithium High Output XC 6.0 Battery Packs (48-11-1862)

Frequently Asked Questions

Q: What is the difference between the High Output and standard M18 batteries?
A: The High Output batteries provide 50% more power and run 50% cooler than standard M18 Redlithium XC batteries, delivering better performance in demanding applications and extreme temperatures.

Q: Can I use these batteries with all Milwaukee M18 tools?
A: Yes, these batteries are fully compatible with all 150+ M18 cordless tools and work with any M18 battery charger in the Milwaukee system.

Specs

–
Product Type:

Battery

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

M18 & M12 Multi-Voltage 6-Port Sequential Rapid Battery Charger
SKU: 48-59-1807
Milwaukee

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

M18

Delivery was on time and the product is extremely reliable!
Vic
Idaho
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy