Apply to be a TradeMaster!
Main product image of M12 Cordless 3/8" Drill/Driver (Tool Only)
Magnifying glass
Hover image to zoom

M12 Cordless 3/8" Drill/Driver (Tool Only)

Brand:
Milwaukee
SKU:
2407-20
Rating:
(0)
Q&A:
(0)
M12 Cordless 3/8" Drill/Driver (Tool Only)
Magnifying glass
Hover image to zoom
2407-20 has been discontinued
Discontinued December 9, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
M12 Subcompact Brushless 3/8" Drill/Driver
Brand:
Milwaukee
SKU:3401-20
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v
Product Highlight: Torque
275 lb-in Torque
Product Highlight: RPM
400, 1500 RPM
Product Highlight: Length (Inches)
7-3/8" Length

Description

–
Overview

Drill and fasten up to 35% faster with the only tool in its class that has an all-metal locking chuck. The powerful M12 Cordless Lithium-Ion 3/8" Drill/Driver delivers 275 in-lbs of torque - up to 25% more torque than the competition - and 0-400/0-1,500 RPM. Its compact, lightweight and durable design means greater comfort and efficiency on the jobsite. The all-metal single-sleeve ratcheting chuck offers superior bit grip, so you won't have to stop for bit retightening or lost bits. The onboard LED light and fuel gauge help you increase productivity and avoid interruptions. The REDLITHIUM Battery Pack (sold separately) delivers more work per charge and more work over pack life than the competitors.

Features
  • Delivers up to 275 in lbs of Torque
  • On-board battery fuel gauge displays remaining run time
  • New ergonomic handle design for increased comfort
  • Metal Ratcheting Chuck for maximum durability
Includes:
  • Belt Clip
Note: Battery & Charger Not Included

Specs

–
Product Type:

Drill/Driver

Voltage:

12v

Speeds:

2

No Load Speed:

0-400 / 0-1500 RPM

Torque:

275 lb-in

Chuck Size:

3/8"

RPM:

400

1500

Chuck Type:

Single Sleeve

Power Source:

Battery

Features:

Metal Sleeve

Ratcheting Lock

On Board Fuel Guage

LED Light

Metal Capacity - Twist Bit:

3/8"

Wood Capacity - Screw:

1/4"

Wood Capacity - Auger Bit:

7/8"

Wood Capacity - Flat Boring Bit :

7/8"

Wood Capacity - Hole Saw:

1-1/8"

On-Board Bit Storage:

No

Battery Type:

M12 Lithium-Ion Battery

Batteries Included:

0

Length (Inches):

7-3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm