Apply to be a TradeMaster!
Main product image of M12 Subcompact Brushless 3/8" Drill/Driver
Magnifying glass
Hover image to zoom

M12 Subcompact Brushless 3/8" Drill/Driver

Brand:
Milwaukee
SKU:
3401-20
Rating:
(0)
Q&A:
(0)
M12 Subcompact Brushless 3/8" Drill/Driver
Magnifying glass
Hover image to zoom
$129.00 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) M12 Subcompact Brushless Drill Driver Bare Tool (3401-20)

The MILWAUKEE M12 Subcompact Brushless 3/8" Drill/Driver Bare Tool features the most compact and lightest weight drill/driver, providing ultimate access into tight spaces. The compact drill is only 5.4" in length and under 2 pounds with a battery, allowing for minimal fatigue and excellent control, especially while working overhead or in tight spaces. The brushless motor delivers optimal tool performance at 350 in-lbs. of torque and up to 1,550 RPM, tackling a wide range of drilling and fastening applications. The drill features premium components, including a 3/8" metal chuck, providing best-in-class durability. MILWAUKEE REDLINK Intelligence communicates with the M12 REDLITHIUM batteries (sold separately) to deliver optimal performance for the tools. The M12 Subcompact Brushless Drill/Driver is part of the M12 system, fully compatible with over 150+ solutions.
  • 5.4 in. design offers max access and control in tight areas
  • Ultra portable and lightweight at 2 lbs with battery
  • Brushless motor delivers power with 350 in-lbs torque
  • Subcompact design: superior balance and control, ideal for overhead drilling or driving fasteners in tight spaces
  • Only 5.4" in length
  • 350 in-lbs. of torque
  • 0-450 RPM in low & 0-1550 RPM in high
  • 2 lbs. with kitted battery
  • Metal 3/8 in. chuck: maximum durability
  • REDLINK Intelligence : Advanced overload protection defends against heavy duty applications and monitors the temperature to prevent damage and ensure maximum tool & battery life
  • REDLITHIUM Battery: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • Compatible with the Milwaukee Accessory Bit holder 49-16-3697
  • 5 year tool warranty, 2 year battery
  • Kit Includes: M12 Subcompact Brushless 3/8" Drill/Driver, (2) M12 REDLITHIUM CP 2.0 battery packs, M12 charger and contractor bag
  • Part of the M12 System, featuring over 150+ tools
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy