Shop Resideo Sale
Main product image of M12 Cordless 3/8" Hammer Drill/Driver Kit
Magnifying glass
Hover image to zoom

M12 Cordless 3/8" Hammer Drill/Driver Kit

Brand:
Milwaukee
SKU:
2408-22
Rating:
(0)
Q&A:
(0)
M12 Cordless 3/8" Hammer Drill/Driver Kit
Magnifying glass
Hover image to zoom
$187.84 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v
Product Highlight: RPM
1500, 400 RPM
Product Highlight: Torque
275 lb-in Torque
Product Highlight: Length (Inches)
7-1/2" Length

Description

–
Overview

The industry's first subcompact hammer drill/driver delivers best-in-class power, speed and durability. For contractors, maintenance technicians, remodelers or anyone who's seeking portability and performance, the compact and lightweight M12 cordless hammer drill/driver gets the job done. It delivers best-in-class 275 in-lbs of torque and 0-400/0-1,500 RPM with the REDLITHIUM 12-volt battery.The all-metal single-sleeve ratcheting chuck offers superior bit grip, so you won't have to stop for bit re-tightening or lost bits. An onboard fuel gauge and built-in LED light offer convenience and minimize interruptions, even during prolonged use. The REDLITHIUM Battery Pack delivers more work per charge and more work over pack life than the competitors.

Features
  • Delivers up to 275 in lbs of Torque
  • On-board battery fuel gauge displays remaining run time
  • New ergonomic handle design for increased comfort
  • Metal Ratcheting Chuck for maximum durability
Includes:
  • M12 3/8" Hammer Drill/Driver
  • (2) M12 REDLITHIUM Batteries
  • M12 Lithium-ion Battery Charger
  • Belt Clip
  • Carrying Case

Specs

–
Product Type:

Hammer Drill/Driver

Voltage:

12v

RPM:

1500

400

Torque:

275 lb-in

Chuck Size:

3/8"

Features:

On Board Fuel Guage

Metal Sleeve

Ratcheting Lock

LED Light

Speeds:

2

Chuck Type:

Keyless

BPM:

25500

Power Source:

Battery

Battery Type:

M12 Lithium-Ion Battery

Batteries Included:

2

Charge Time:

30 Minutes

Length (Inches):

7-1/2"

Includes:

Carry Case

Charger

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy