Apply to be a TradeMaster!
Main product image of M12 Cordless Hackzall Recip Saw (Tool Only)
Magnifying glass
Hover image to zoom

M12 Cordless Hackzall Recip Saw (Tool Only)

Brand:
Milwaukee
SKU:
2420-20
Rating:
(4)
Q&A:
(0)
M12 Cordless Hackzall Recip Saw (Tool Only)
Magnifying glass
Hover image to zoom
$137.16 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v
Product Highlight: Length (Inches)
11" Length

Description

–
Overview

At only 11" and 2.6 lbs, the Hackzall® M12 Cordless Recip Saw features a compact and light weight design for superior control and versatility in tight spaces. A powerful motor delivers 0-3,000 strokes per minute and a 1/2" stroke length allows for fast cutting through a wide range of material such as drywall, wood, and PVC. The variable speed trigger allows for a controlled cut while a QUIK-LOK® blade clamp offers fast and easy blade changes.

Features
  • Only 11" and 2.2 lbs. for cutting in tight spaces
  • Keyless QUIK-LOK Blade Clamp allows for quick and easy blade changes
  • All-Metal Gear Case for added durability
  • Variable Speed Trigger for increased user control
  • Battery Fuel Gauge displays remaining run-time
  • Accepts both HACKZALL and SAWZALL® style blades
  • Built-In LED Light illuminates work surface
Includes:
  • 2420-20 Bare Tool
Note: Battery & Charger Not Included

Specs

–
Product Type:

Reciprocating Saw

Voltage:

12v

SPM:

0-3000

Stroke:

1/2"

Blade Clamp:

QUIK-LOK Universal 1/2" Tang

Trigger:

Variable Speed

Length (Inches):

11"

Power Source:

Battery

Battery Type:

M12 Lithium-Ion Battery

Batteries Included:

0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

M12 Cordless Copper Tubing Cutter (Tool Only)
SKU: 2471-20
Milwaukee

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Plumbing Sheetrock Best Little Saw

Limited space ,easy Cut. Use short Blade cut Sheetrock
Masterplumberjack
30106
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definately handy

It's too bad that Milwaukee batteries and chargers suck.
Jeff
Narragansett, RI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love these little saws

Great price, fast delivery. Always great service from supply house
The plumber
MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fastest service ever

We love Milwaukee tools pretty much all my business has. This product was ordered one day and here the next. Can not ask for better service
Jody
W.Chazy NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy