Apply to be a TradeMaster!
Main product image of M12 High Performance Jig Saw (Tool Only)
Magnifying glass
Hover image to zoom

M12 High Performance Jig Saw (Tool Only)

Brand:
Milwaukee
SKU:
2445-20
Rating:
(0)
Q&A:
(0)
M12 High Performance Jig Saw (Tool Only)
Magnifying glass
Hover image to zoom
2445-20 has been discontinued
Discontinued January 11, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v
Product Highlight: Length (Inches)
8-3/4" Length

Description

–
Milwaukee Electric Tool introduces the next generation in cordless cutting with the M12™ Cordless High Performance Jig Saw. With its innovative Hybrid Grip™ design, the M12™ Jig Saw is the most compact, lightest weight professional cordless jig saw on the market. The saw’s cutting power and control delivers an incredible portable cutting solution for a wide range of trade applications. Powered by the M12™ RED LITHIUM™ battery system, the tool is ideal for trim carpenters, remodelers, cabinet/countertop installers, plumbers, electricians, and HVAC professionals for making quick cuts in wood, metal, wall tile, or plastics without the hassle of pulling out a cord. The Hybrid Grip™ handle design combines the best features from both top handle and barrel grip jig saws to provide superior cut control. The low center of gravity grip is ideal for precision during curved cutting applications. A ¾” stroke length and 0-2,800 SPM variable speed trigger deliver fast and accurate cuts in multiple materials. The Quik-Lok™ T-Shank blade clamp and tool free 450 bevel capability allow for quick and easy tool adjustments. An LED light highlights the cutting surface for improved visibility. The M12™ Jig Saw is designed to minimize vibration by using a fully counterbalanced mechanism and positioning the limited tool weight directly over the cutting area. Backed by Milwaukee’s® 5-year warranty the 2445-20 comes equipped with (1) 10 TPI wood cutting blade, anti-splintering insert, and non-marring shoe.

Features:
  • Compact and Lightweight - Only 3.8 lbs and 8.75" long
  • Maximum Control - Innovative Hybrid Grip™ design delivers greater control by bringing the grip closer to the material with a variable speed trigger
  • Powerful Cutting - 3/4" Stroke length & 0-2,800 SPM for fast and controlled cutting through various materials
  • Quick Changes - Quik-Lok™ T-Shank blade clamp and tool-free 450 bevel capability with positive lock at 900
  • Smooth Cutting - Designed to minimize vibration by keeping the weight over the cutting area
  • LED Light and Fuel Gauge - Illuminates the cut line and displays remaining run-time

Note: Battery & Charger Not Included

Specs

–
Product Type:

Jig Saw

Voltage:

12v

Stroke:

3/4"

SPM:

0-2800

Battery Type:

M12 Lithium-Ion Battery

Batteries Included:

0

Application:

Wood

Wall Tile

Plastic

Metal

Power Source:

Battery

Length (Inches):

8-3/4"

Blade Clamp:

Quik-Lok T-Shank

Max Bevel Capacity:

45 Degrees

Features:

LED Light

Warranty:

5 Year Limited

Weight (lbs):

3.8 lbs

Includes:

Anti-Splintering Insert

Non-Marring Shoe

Wood Cutting Blade

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need