Apply to be a TradeMaster!
Main product image of M18 & M12 Multi-Voltage 6-Port Sequential Rapid Battery Charger
Magnifying glass
Hover image to zoom

M18 & M12 Multi-Voltage 6-Port Sequential Rapid Battery Charger

Brand:
Milwaukee
SKU:
48-59-1807
Rating:
(5)
Q&A:
(0)
M18 & M12 Multi-Voltage 6-Port Sequential Rapid Battery Charger
Magnifying glass
Hover image to zoom
$279.00
$229.00 each
In Stock
In Stock
Get 20 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v, 12v

Description

–

M18 & M12 Multi-Voltage 6-Port Sequential Rapid Battery Charger

The M18 & M12 Rapid Charge Station is the fastest charging solution in the industry. With the ability to charge 6 packs 4X faster, the station charges three batteries simultaneously while charging each pack up to 40% faster. The station accepts up to three M18 and three M12 battery packs, reducing the amount of time spent changing out batteries and increasing productivity on the jobsite. Featuring REDLINK Intelligence, it communicates directly with the battery to monitor cell voltage, temperature, and charge status to optimize the performance and extend the life of the pack. The station has integrated hang holes for vertical mounting, a pass-through plug to conserve outlet space, and a convenient carry handle to transport packs on and off the jobsite.

Key Features & Benefits

  • Six-Port Capacity: Accepts up to three M18 and three M12 lithium-ion battery packs
  • Simultaneous Charging: Charges three batteries at once
  • Rapid Charging Speed: Charges each battery up to 40% faster
  • REDLINK Intelligence: Charger communicates with the battery pack to ensure optimum performance and extend life
  • Pass-Through Plug: Conserves outlet space
  • Integrated Hang Holes: Enables vertical wall mounting
  • Carry Handle: Simplifies transport between jobsites
  • Multi-Voltage Support: Compatible with 12V and 18V systems
  • Voltage: 12V, 18V
  • Battery Type: M18 Lithium-Ion Battery, M12 Lithium-Ion Battery
  • Product Type: Charger

Compatibility & Requirements

This charger works exclusively with Milwaukee M18 and M12 lithium-ion battery packs. A standard 120V AC outlet is required for operation. The unit is designed for indoor use in dry locations.

Installation & Care

Mount the charger on a wall using the integrated hang holes, or place it on a stable, flat surface. Plug the power cord into a grounded 120V outlet. Insert battery packs into the bays until they click securely. Monitor the charge status indicators on each bay. Remove batteries when fully charged. Keep the charger clean and free of dust and debris. Do not expose the unit to moisture or extreme temperatures. Unplug the charger when not in use for extended periods.

What's Included

  • M18 & M12 Multi-Voltage 6-Port Sequential Rapid Battery Charger

Frequently Asked Questions

Q: Can this charger handle both M18 and M12 batteries at the same time?
A: Yes, the charger accepts up to three M18 packs and three M12 packs simultaneously, allowing mixed charging across both platforms.

Q: How long does it take to fully charge a depleted battery?
A: Charge times vary by battery capacity, but the rapid charging technology delivers up to 40% faster charging than standard chargers, with some batteries reaching full charge in approximately 20 minutes.

Specs

–
Product Type:

Charger

Voltage:

18v

12v

Battery Type:

M18 Lithium-Ion Battery

M12 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Worth every penny.

Literally charged all 6 batteries from dead to full in 20 mins.
Dirk Pipeslinger
Panama City Beach
5 years ago
Was this review helpful to you?

Supply House had the supply!

Was very happy to find my Milwaukee charger in stock, as it was in short supply everywhere else. Shipped quickly.
Robin
North Carolina
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great charger for m18 & m12

Just what I was looking for, especially when we are using the M18 buffer. Keeps it so we can wet sand and buff a car without having to wait on the batteries to charge on the smaller 1 outlet charger. Fast charging.
Jay
Tewksbury,MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Charges batteries quickly

I always have all my batteries charged especially when I need them
Plumber
Oakland Ca
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great buy

Thanks for the great tool
Nathan
Idaho
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy