Apply to be a TradeMaster!
Main product image of M12 Cordless No-Hub Driver Kit
Magnifying glass
Hover image to zoom

M12 Cordless No-Hub Driver Kit

Brand:
Milwaukee
SKU:
2455-22
Rating:
(0)
Q&A:
(0)
M12 Cordless No-Hub Driver Kit
Magnifying glass
Hover image to zoom
2455-22 has been discontinued
Discontinued February 21, 2022
This product was discontinued by the manufacturer.
Suggested Alternative:
M12 Cordless No-Hub Driver (Tool Only)
Brand:
Milwaukee
SKU:2455-20
(1)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v
Product Highlight: Torque
80 lb-in, 60 lb-in Torque
Product Highlight: RPM
750, 250 RPM

Description

Overview

With specific torque settings for 60 and 80 in/lbs, the M12 Cordless No-Hub Driver is specifically designed to quickly install no-hub couplings with accuracy and repeatability. The first of its kind in the industry, the 2455-22 can fasten up to 300 clamps on a single charge and is proven to be accurate for up to 25,000 clamps before re-calibration.

Features
  • Specific Torque Settings for 60 and 80 in-lbs - Fast accurate installation of no-hub couplings
  • Auto Shut-Off w/ LED Indicator - Alerts users that torque limit has been achieved
  • LED Calibration Indicator - Alerts user when calibration is needed (25,000 cycles)
  • 0-750 RPM Drill Mode - Increased utility for general drilling and fastening
  • M12 LITHIUM-ION Battery Pack - Fastens up to 300 steel clamps on a single charge
  • Compact/Lightweight Design - Reduces user fatigue at only 2.75 lbs
Includes:
  • 2455-20 No-Hub Coupling Driver
  • (3) Shockwave Sockets (1/4'', 5/16'', 3/8'')
  • (2) M12 LITHIUM-ION Battery Packs
  • 30-Minute Charger
  • Carrying Case

Specs

Product Type:

Drill/Driver

Voltage:

12v

No Load Speed:

0-250/0-750 RPM

Chuck Size:

1/4"

Chuck Type:

Hex

Torque:

80 lb-in

60 lb-in

RPM:

750

250

Features:

Drill Mode

LED Light

LED Torque Indicator

LED Calibration Indicator

Power Source:

Battery

Wood Capacity - Screw:

1/2"

Battery Type:

M12 Lithium-Ion Battery

Batteries Included:

2

Charge Time:

30 Minutes

Includes:

Carry Case

Charger

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm