Apply to be a TradeMaster!
Main product image of M12 Cordless 1/4" Hex Right Angle Impact Driver Kit
Magnifying glass
Hover image to zoom

M12 Cordless 1/4" Hex Right Angle Impact Driver Kit

Brand:
Milwaukee
SKU:
2467-21
Rating:
(0)
Q&A:
(0)
M12 Cordless 1/4" Hex Right Angle Impact Driver Kit
Magnifying glass
Hover image to zoom
2467-21 has been discontinued
Discontinued December 13, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
M12 Cordless 1/4" Hex Right Angle Impact Driver (Tool Only)
Brand:
Milwaukee
SKU:2467-20
(1)
Order by 6PM, receive 2 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v
Product Highlight: Torque
600 lb-in Torque
Product Highlight: RPM
2425 RPM
Product Highlight: Length (Inches)
11.3" Length

Description

Overview
The M12 1/4” Hex Right Angle Impact Driver is the ultimate solution for jobs demanding extreme power and speed in the tightest spaces. With a 1.4” head diameter, and the ability to use with most 1” insert bits, the M12™ ¼” Hex Right Angle Impact Driver offers users maximum access for hard-to-reach fasteners. The tool provides the most power and highest RPM in its class, and is optimized to run at full speed throughout the toughest applications. Variable speed with an extended paddle switch provides tradesmen complete control, and the ability to operate their tool from multiple grip positions. Get maximum life out of the M12™ ¼” Hex Right Angle Impact Driver. Powered by REDLITHIUM™ Battery Pack which delivers more work per charge and more work over pack life than the competitors. REDLINK™ Intelligence provides optimized performance and overload protection against abusive situations.

Features
  • Offers users maximum access for hard-to-reach fasteners
  • Variable speeds provides maximum control for any job
  • Provides the most power and highest RPM in its class
  • Best-in-class power and speed with 600 in. lbs. of torque and 0 - 2,150 RPM
  • Extended paddle switch for multiple grip positions
  • 5 Year Warranty

Includes:
  • (1) M12 1/4" Hex Right Angle Impact Driver (Tool Only) (2467-20)
  • (1) M12 Lithium-ion Battery Charger (48-59-2401)
  • (1) M12 REDLITHIUM™ CP1.5 Battery Pack (48-11-2401)
  • (1) Carrying Case

Specs

Product Type:

Impact Driver

Type:

Right Angle

Voltage:

12v

Chuck Type:

Hex

Torque:

600 lb-in

RPM:

2425

Chuck Size:

1/4"

Power Source:

Battery

IPM:

3300

Battery Type:

M12 Lithium-Ion Battery

Batteries Included:

1

Length (Inches):

11.3"

Includes:

Carry Case

Charger

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM