Shop Resideo Sale
Main product image of M12 Compact Inflator Kit
Magnifying glass
Hover image to zoom

M12 Compact Inflator Kit

Brand:
Milwaukee
SKU:
2475-21XC
Rating:
(0)
Q&A:
(0)
M12 Compact Inflator Kit
Magnifying glass
Hover image to zoom
$239.00 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Power Source
Corded
Product Highlight: Voltage
12v
Product Highlight: Temperature Range (F)
0°F to 125°F

Description

–
Overview

The Milwaukee® M12™ Compact Inflator delivers fast, accurate, easy inflation with the portability to take anywhere. With the capability to complete demanding applications like car, LT truck, and compact equipment tires, the M12™ Compact Inflator gives users ultimate power and efficiency. Rated to deliver over 120PSI, The high efficiency motor and pump top-off car tires in under 1 minute. The TrueFill™ Auto shut-off technology delivers highly accurate pressure, protects from overfill, and automatically senses speed of fill to deliver precise shut-off at the desired PSI. Additionally, the unit includes a large easy to read back-lit LCD, anti-vibration feet, and 26" hose with an all brass Schrader chuck.

Features
  • Fastest Cordless Tire Inflator: Top-off a car tire in under 1 minute. (28 - 35 PSI)
  • Inflates car, LT truck, and compact equipment tires.
  • REDLINK™ Intelligence: TrueFill™ Auto Shut-off technology increases accuracy, protects from over-temp and over-fill.
  • High efficiency pump and motor for true 120 PSI capability.
  • Illuminated digital gauge with target and current pressure reading.
  • Fills a LT truck tire in under 4 minutes (30-45 psi).
  • Compact, portable, and easy-to-store in any car or truck.
  • Weather and impact resistant with a reinforced cage.
  • Anti-vibration feet for no tool movement while running.
  • 3-year limited warranty
Product Specifications:
  • Power Source: Cordless
  • Length: 6.50"
  • Weight: 3.83"
  • Height: 7.50"
  • Width: 6.50 lbs
  • 0 88 CFM: 0 PSI
  • 0 63 CFM: 35 PSI
  • PSI Rating: 0 -120 PSI
  • Hose Length: 26"
  • Gauge Accuracy: +/-3%
  • Duty Cycle: 50%
  • Battery System: M12

Specs

–
Product Type:

Kit

Inflator

Voltage:

12v

Temperature Range (F):

0°F to 125°F

Hose Length:

26"

Power Source:

Corded

Battery Type:

M12 Lithium-Ion Battery

Warranty:

3 Year

PSI Range:

0-120

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


3 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy