Apply to be a TradeMaster!
Main product image of M18 Inflator
Magnifying glass
Hover image to zoom

M18 Inflator

Brand:
Milwaukee
SKU:
2848-20
Rating:
(3)
Q&A:
(0)
M18 Inflator
Magnifying glass
Hover image to zoom
$199.00 each
In Stock
In Stock
Get 17 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
18v
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
The FASTEST 18V CORDLESS TIRE INFLATOR. The M18 Inflator delivers fast, accurate, easy inflation with the portability to take anywhere. Optimized for passenger, light truck, and other medium-duty tires. Rated to deliver max 150PSI, the high efficiency motor tops-off 33" light truck tires in under 1 minute. The TrueFill Technology features an auto-pressure check that is designed to WAIT for the pressure to stabilize, CHECK the system pressure, and FILL until the desired target is reached. In addition, an Auto Shut-Off feature will stop inflation at selected PSI to prevent overinflation allowing users to set it & forget it. Furthermore, the unit includes 4 PSI memory slots, anti-vibration feet, a 36" inch hose with an all-brass Schrader chuck, and an on-board hose and nozzle storage..

Product Features
  • Fastest 18V Cordless Tire Inflator
  • Truefill™ Technology: Auto Pressure Check Feature Activates to Ensure PSI Target is Achieved, Automatic Shut- off at Selected PSI Prevents Overinflation
  • Tire Capacity: Premium Components and Unmatched Durability to Handle Tires Over 100 PSI, Rated for 150 PSI Max
  • Optimized for Passenger, Light Truck and Other Medium Duty Tires
  • PSI Memory Preset: Save Your Most Used PSI Rating With Up to 4 PSI Slots
  • On-Board Hose & Nozzle Storage: Easily Store 36" Hose and Attachments
  • Accessories: Includes All Brass Schrader Chuck, Inflation Needle, Inflator Nozzle, & Presta Chuck
  • Fits All M18 Batteries
  • 5 Year Tool Warranty
Product Specifications
  • Tool Warranty: 5 Year Limited Warranty
  • Power Source: Cordless
  • Material Application: Inflation
  • Length: 13.8 in
  • Weight: 7 lb
  • Height: 7.8 in
  • Width: 6.4 in
  • Battery System: M18

Specs

–
Product Type:

Inflator

Voltage:

18v

Max Pressure (PSI):

150

Warranty:

5 Year Limited

Power Source:

Cordless

Batteries Included:

0

Includes:

Presta Chuck

Schrader Chuck

Ball Inflation Needle

Extension Nozzle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

PACKOUT Crate
SKU: 48-22-8440
Milwaukee
PACKOUT Organizer
SKU: 48-22-8430
Milwaukee

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Superfast inflation from 2 to 9 psi to 34 psi

Was able to fill all four tires in about five minutes. Love this portable unit. In class by itself.
T Lo
New York, NY
29 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Great

I've had mine going on 3 years and it works great!
Lib
AZ
1 years ago
Was this review helpful to you?

Impressive!!

As a contractor who uses Milwaukee tools daily, I was expecting another great addition to my collection. And I'm not disappointed . great tool!!
Schielke
Oklahoma
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy