Shop Resideo Sale
Main product image of M12 Compact Inflator (Tool Only)
Magnifying glass
Hover image to zoom

M12 Compact Inflator (Tool Only)

Brand:
Milwaukee
SKU:
2475-20
Rating:
(6)
Q&A:
(0)
M12 Compact Inflator (Tool Only)
Magnifying glass
Hover image to zoom
$139.00 each
In Stock
In Stock
Get 12 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v
Product Highlight: Max Pressure (PSI)
120 MAX PSI

Description

–

FASTEST CORDLESS TIRE INFLATOR. The Milwaukee M12 Compact Inflator delivers fast, accurate, easy inflation with the portability to take anywhere. With the capability to complete demanding applications like car, LT truck, and compact equipment tires, the M12 Compact Inflator gives users ultimate power and efficiency. Rated to deliver over 120PSI, The high efficiency motor and pump top-off car tires in under 1 minute. The TrueFill Auto shut-off technology delivers highly accurate pressure, protects from overfill, and automatically senses speed of fill to deliver precise shut-off at the desired PSI. Additionally, the unit includes a large easy to read back-lit LCD, anti-vibration feet, and 26" inch hose with an all brass Schrader chuck.


Features:

  • Fastest Cordless Tire Inflator: Top-off a car tire in under 1 minute. (28 - 35 PSI)
  • REDLINK Intelligence: TrueFill Auto Shut-off technology increases accuracy, protects from over-temp and over-fill.
  • Illuminated digital gauge with target and current pressure reading.
  • Compact, portable, and easy-to-store in any car or truck.
  • Anti-vibration feet for no tool movement while running.
  • Inflates car, LT truck, and compact equipment tires.
  • IHigh efficiency pump and motor for true 120 PSI capability.
  • IFills a LT truck tire in under 4 minutes (30-45 psi).
  • IWeather and impact resistant with a reinforced cage.
  • I3-year limited warranty



Includes:

  • (1) Ball Inflation Needle
  • (1) Presta Chuck
  • (1) Schrader Chuck
  • (1) Inflator Nozzle



Note: Battery and Charger not included

Specs

–
Product Type:

Inflator

Voltage:

12v

Battery Type:

M12 Lithium-Ion Battery

Accuracy:

± 3%

Max Pressure (PSI):

120

Batteries Included:

0

Power Source:

Battery

Hose Length:

26"

Includes:

Schrader Chuck

Extension Nozzle

Presta Chuck

Hose

Ball Inflation Needle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

M18 Redlithium High Output XC 6.0 Battery Pack (Two Pack)
SKU: 48-11-1862
Milwaukee

Product Reviews

4.67 out of 6 reviews
100% would recommend this product
4.67
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
17%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Great Tire Inflator

Works very well. Although it's not as fast as using a compressor, the convenience of being able to screw the M12 Inflator onto the tire and let it automatically fill it to the desired pressure is fantastic. Quick and easier to use. The only negatives I found so far is that it doesn't have a built-in option to reduce pressure.
Dash-V
Vermont
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product shipped quickly

It's easy to attach and has an accurate before and after read out and it's super easy to use. Supply House shipped it quickly and came in excellent condition.
Mr Perfect
Buena Park, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works as described

4 button simplicity is terrific.
tireguy
East Quogue, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Arrived as promised.

I have only used a little so far, so a review on the tool would be premature. The service from supplyhouse was great.
Al Terego
NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I might buy this product again should I need another

The product seems excellent Haven't really used it yet But what got me is right after my purchase the sale with the battery and charger came on
Milwaukee buying kick
Beaver county pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT LITTLE COMPRESSOR

THIS COMPRESSOR IS ON MY PLUMBING TRUCK FOR TESTING WATER LINES OR BLOWING UP EXPANSION TANKS WITHOUT HAVING TO HAUL OUT THE BIG COMPRESSOR.
NICK
VT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy