Apply to be a TradeMaster!
Main product image of M12 3/8" Drill/Driver & 1/4" Hex Impact Driver 2-Tool Combo Kit
Magnifying glass
Hover image to zoom

M12 3/8" Drill/Driver & 1/4" Hex Impact Driver 2-Tool Combo Kit

Brand:
Milwaukee
SKU:
2494-22
Rating:
(0)
Q&A:
(0)
M12 3/8" Drill/Driver & 1/4" Hex Impact Driver 2-Tool Combo Kit
Magnifying glass
Hover image to zoom
$203.61 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Voltage
12v
Product Highlight: Torque
275 lb-in, 1000 lb-in Torque
Product Highlight: RPM
2500, 1500 RPM

Description

–
The 2494-22 M12 Cordless 2-Tool Combo Kit includes the M12 3/8" Drill/Driver and the M12 1/4" Hex Impact Driver. The innovative M12 cordless LITHIUM-ION system is designed to deliver the power and torque required for professional applications, in a size that reaches the tightest and toughest places. Powered by REDLITHIUM , the M12 cordless LITHIUM-ION system offers unmatched power, speed, and tool belt portability.

Includes:

  • M12 3/8" Drill/Driver (Tool Only) (2407-20)

    Drill and fasten up to 35% faster with the only tool in its class that has an all-metal locking chuck. The powerful M12 Cordless Lithium-Ion 3/8" Drill/Driver delivers 275 in-lbs of torque - up to 25% more torque than the competition - and 0-400/0-1,500 RPM. Its compact, lightweight and durable design means greater comfort and efficiency on the jobsite. The all-metal single-sleeve ratcheting chuck offers superior bit grip, so you won't have to stop for bit retightening or lost bits. The onboard LED light and fuel gauge help you increase productivity and avoid interruptions. The REDLITHIUM Battery Pack (sold separately) delivers more work per charge and more work over pack life than the competitors.

    • Delivers up to 275 in lbs of Torque.
    • On-board battery fuel gauge displays remaining run time
    • New ergonomic handle design for increased comfort
    • Metal Ratcheting Chuck for maximum durability


  • M12 1/4" Hex Impact Driver (Tool Only) (2462-20)

    Optimized for high speed fastening, the Milwaukee M12 1/4" Impact Driver delivers unmatched fastening performance in a lightweight, tool belt portable design. A high performance motor delivers 0-2,500 RPM for increased application speed. Additionally, an on-board battery fuel gauge displays remaining run time.

    • Milwaukee Impact Mechanism delivers 1,000 in-lbs of torque
    • 0-2,500 RPM for increased fastening speed
    • New ergonomic handle design for increased comfort
    • On-board battery fuel gauge displays remaining run time


  • M12 REDLITHIUM Battery (48-11-2401)

    Smaller and lighter than NiCd compact batteries, yet delivers long runtime and fade-free power. The M12 REDLITHIUM Battery is designed with superior pack construction, electronics and performance to optimize work per charge and work over pack life on the jobsite. This battery is 65% lighter and 50% smaller than compact NiCd batteries and offers 1.5 amp-hours of runtime. With built-in Milwaukee durability, it runs cooler and performs in climates below 0°F/-18°C. Managed by Milwaukee's exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Use this durable battery to power your Milwaukee M12 cordless power tools.

    • REDLINK Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
    • Best-in-class construction: Offers long-lasting performance and durability
    • All-weather performance: Delivers fade-free power in extreme jobsite conditions
    • Versatility: Powers Milwaukee M12 cordless power tools


  • M12 Lithium-ion Battery Charger (48-59-2401)

    Quickly charges all M12 batteries. Power up your M12 RED LITHIUM and M12 Lithium-Ion batteries in less than an hour with the M12 Lithium-Ion Charger. It communicates directly with the battery pack to manage charges and features an easy-to-load design. The charger's slim profile requires little bench-top room, while the pass-through plug conserves valuable outlet space. Monitor battery charges for all of your M12 cordless tools with the onboard indicator light.

    • Single unit simplicity: Charges M12 RED LITHIUM and M12 Lithium-Ion batteries
    • Charge management: Charger communicates with the battery pack to ensure a full charge and battery protection
    • Onboard indicator light: Provides the status of the battery
    • Pass-through plug: Conserves valuable outlet space


  • Contractor Bag

Specs

–
Product Type:

Drill/Driver

Impact Driver

Voltage:

12v

Battery Type:

M12 Lithium-Ion Battery

Torque:

275 lb-in

1000 lb-in

RPM:

2500

1500

Includes:

Batteries

Charger

Carry Case

Batteries Included:

2

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy