Apply to be a TradeMaster!
Main product image of M12 Fuel 1/4" Hex Impact Driver Kit
Magnifying glass
Hover image to zoom

M12 Fuel 1/4" Hex Impact Driver Kit

Brand:
Milwaukee
SKU:
2553-21
Rating:
(0)
Q&A:
(0)
M12 Fuel 1/4" Hex Impact Driver Kit
Magnifying glass
Hover image to zoom
2553-21 has been discontinued
Discontinued September 6, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
M12 FUEL 1/4" Hex Impact Driver Kit
Brand:
Milwaukee
SKU:3453-22
(0)
Order by today, receive 4 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Warranty
5 Year Tool/2 Year Battery Warranty
Product Highlight: RPM
400, 300 RPM
Product Highlight: Torque
1300 lb-in Torque
Product Highlight: Voltage
12v

Description

–
Overview
The M12 FUEL 1/4" Hex impact driver once again raises the bar for 12 V performance with best in class driving speed, power, and size. By focusing on productivity, this impact driver gets the job done faster by being over 20% faster in application speed vs. the competition. This tool outputs over 1,300 in. lbs. Of torque that allows the user to get more work done by completing a wide range of fastening. Measuring only 5.1" in length allows for unmatched access in tight spaces. The POWERSTATE brushless motor delivers up to 0-3, 300 RPM with constant power output to drive screws faster. REDLINK PLUS intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. For use with M12 REDLITHIUM compact batteries or extended capacity batteries which deliver more work per charge and more work over the life of the pack than competitive batteries on the market. The 4-mode drive control provides greater control over output speed and power for greater versatility by delivering 0-1, 300 RPM in mode 1, 0-2, 400 RPM in mode 2 and 0-3, 300 RPM in mode 3. Mode 4 is self-tapping screw mode which is designed to reduce walking when starting self-tapping screws as well as reduce overdriving, breaking and stripping out screws.

Product Features
  • POWERSTATE brushless motor delivers 1300 in. lbs. of fastening torque for faster driving speeds
  • REDLINK PLUS intelligence prevents damage to the tool and battery due to overloading or overheating
  • REDLITHIUM batteries deliver more work per charge and more work over the life of the battery
  • 4-mode drive control provides greater control over output speed and power

Specs

–
Product Type:

Impact Driver

Carrying Case

Chuck Type:

Hex

Chuck Size:

1/4"

RPM:

400

300

Torque:

1300 lb-in

Battery Type:

M12 REDLITHIUM

Batteries Included:

1

Voltage:

12v

Modes:

4

Includes:

Charger

Warranty:

5 Year Tool/2 Year Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm