Shop Resideo Sale
Main product image of M12 FUEL 3/8" Extended Reach Ratchet Kit
Magnifying glass
Hover image to zoom

M12 FUEL 3/8" Extended Reach Ratchet Kit

Brand:
Milwaukee
SKU:
2560-21
Rating:
(0)
Q&A:
(0)
M12 FUEL 3/8" Extended Reach Ratchet Kit
Magnifying glass
Hover image to zoom
$455.26 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Warranty
5 Year Tool/2 Year Battery Warranty
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
12v
Product Highlight: Torque
55 ft-lbs Torque
Product Highlight: RPM
200 RPM

Description

–
Overview
The M12 FUEL 3/8" Extended Reach Ratchet is the latest addition to our best-in-class lineup of battery powered ratchets. These MILWAUKEE M12 FUEL ratchets provide industry leading torque output with a slim head profile and an extended neck that give you the longest reach in tight spaces. The long neck electric ratchet features an Investment Cast Steel Yoke housing and a POWERSTATE Brushless Motor that deliver superior durability you expect from Milwaukee. The long reach electric ratchets are the ideal addition to any tool chest; allowing you to get to stubborn, hard to reach fasteners without the concern of knuckle busting, The 3/8" cordless ratchet provides the performance of a pneumatic ratchet with up to 55 ft-lbs max torque, the same torque output as our M12 FUEL Ratchets.

Includes
  • M12 FUEL 3/8" Extended Reach Ratchet
  • M12 Lithium-ion Battery Charger (48-59-2401)
  • M12 REDLITHIUM CP2.0 Battery (48-11-2420)
Product Features
  • Industry leading torque output for 3/8" ratchets
  • Powerful enough to replace most pneumatic ratchets
  • Longest distance from anvil to hand to prevent knuckle busting
  • Recessed head profile for more access
  • Over 2X longer motor life than brushed ratchets
  • Premium metal components and protective overmold for longer durability
  • Part of the M12 System, featuring over 80+ tools
Product Specifications
  • Power Source: Cordless
  • Length: 13.6
  • Weight: 2.13 lbs
  • Compatible Batteries: Compatible with all M12 battery packs
  • Compatible Chargers: Compatible with all M12 chargers
  • Battery System: M12

Specs

–
Product Type:

Cordless Ratchet

Voltage:

12v

Torque:

55 ft-lbs

Anvil Size:

3/8"

Size:

3/8"

Power Source:

Cordless

Battery Type:

M12 Lithium-Ion Battery

RPM:

200

Batteries Included:

1

Includes:

Carry Case

Charger

12V Lithium-Ion Battery

Warranty:

5 Year Tool/2 Year Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Voltage
Torque
Anvil Size
Size
CURRENT ITEM
Product Image of M12 FUEL 3/8" Extended Reach Ratchet Kit
M12 FUEL 3/8" Extended Reach Ratchet Kit
SKU: 2560-21
Cordless Ratchet
12v
55 ft-lbs
3/8"
3/8"
Cordless Ratchet
12v
60 ft-lbs
1/2"
1/2"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy