Shop Limited Time Deals
Main product image of M12 Fuel Impact Kit w/Hackzall (2- Piece)
Magnifying glass
Hover image to zoom

M12 Fuel Impact Kit w/Hackzall (2- Piece)

Brand:
Milwaukee
SKU:
2593-22
Rating:
(0)
Q&A:
(0)
M12 Fuel Impact Kit w/Hackzall (2- Piece)
Magnifying glass
Hover image to zoom
2593-22 has been discontinued
Discontinued August 29, 2022
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
12v

Description

The M12 FUEL™ Impact Driver w/ Hackzall Kit features POWERSTATE™ Brushless Motors that outperform leading competitors with constant power yet run cooler with no wearable components. The REDLINK PLUS™ Intelligence on both tools ensures optimized performance and protects your investments from overload or overheating. The M12 FUEL™ Impact Driver provides users ultimate productivity, being 20% faster vs the competition. This impact driver outputs over 1300 in. lbs. of torque allowing users to get more work done in a wide range of fastening applications. Its compact size at just 5.1" in length provides unmatched access in tight spaces. The 4-Mode DRIVE CONTROL provides users control over speed in Modes 1-3 and a Self-Tapping Screw in Mode 4 to limit overdriving, breaking, and stripping screws. The included M12 FUEL™ HACKZALL™ is the fastest cutting, most powerful saw in its class, delivering 4X more runtime, up to 70% faster cutting, and up to 6X longer tool life than competitive saws. The lightweight, compact, 1-handed design provides more control and the ability to make cuts overhead or in tight spaces. In addition to these two power tools, this kit includes a charger and two MILWAUKEE® M12™ REDLITHIUM™ Batteries provide more work per charge and more work over the pack’s life than competitive batteries.

Includes:

  • (1)M12 FUEL™ 1/4" Hex Impact Driver (Tool Only)(2553-20)
  • (1)M12 FUEL™ HACKZALL® Recip Saw (Tool Only)(2520-20)
  • (1)M12™ REDLITHIUM™ XC6.0 Battery(48-11-2460)
  • (1)M12™ REDLITHIUM™ CP2.0 Battery(48-11-2420)
  • (1)M12™ Lithium-ion Battery Charger (48-59-2401)
  • (1)Contractor Bag

Specs

Product Type:

Reciprocating Saw

Drill/Driver

Impact Driver

Voltage:

12v

Battery Type:

M12 Lithium-Ion Battery

Includes:

Contractor Bag

Batteries

Charger

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM