Shop Limited Time Deals
Main product image of M18 Fuel 7/8" SDS-Plus Rotary Hammer Kit
Magnifying glass
Hover image to zoom

M18 Fuel 7/8" SDS-Plus Rotary Hammer Kit

Brand:
Milwaukee
SKU:
2605-22
Rating:
(0)
Q&A:
(0)
M18 Fuel 7/8" SDS-Plus Rotary Hammer Kit
Magnifying glass
Hover image to zoom
2605-22 has been discontinued
Discontinued December 13, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
M18 Fuel 1" SDS-Plus Rotary Hammer Kit
Brand:
Milwaukee
SKU:2912-22
(0)
Order by today, receive 5 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

Get up to 2X longer life, 40% more runtime, 35% harder hitting and 10% faster drilling in 3-mode operation in one versatile tool. Industry-leading durability is yours with Milwaukee’s exclusive motor design and maximized component size. Powered by an unmatched REDLITHIUMTM Battery (sold separately), the 7/8” SDS-Plus Rotary Hammer delivers 0-1,400 RPM, 0-4,800 BPM and up to 40% more runtime than competitive cordless models. With 1.4 ft-lbs of impact energy, it also delivers 10% faster drilling and 35% harder hitting. A mechanical clutch protects the motor when the bit binds, and Milwaukee’s Anti-Vibration System protects you while offering greater comfort. Three-mode operation offers maximum versatility and is easily changed with convenient, two-finger controls. The tool includes a side handle and depth rod.

Features:
  • REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • 1.4 Ft-lbs of torque: Provides 10% faster drilling and up to 35% harder hitting
  • Mechanical clutch: Protects the motor when the bit binds
  • AVS Anti-Vibration System: Minimizes vibration for maximum comfort
  • Powerful 18-volt motor: Delivers 0-1,400 RPM, 0-4,800 BPM and up to 40% more runtime than the competition
  • 3-Mode operation: Choose rotary hammer, hammer only and rotation only for added versatility
  • Variable Position Chisel Stop: Allows steel to be adjusted, regardless of orientation
  • Digital Power Management: Prevents damage to the tool in harsh jobsite conditions
  • Drilling Modes: Rotary Hammer, Hammer Only, Rotation Only
  • Solid Bit Capacity: 7/8"
  • Thin Wall Core Bit Capacity: 2-1/8"
  • Handle Style: Drop Motor
Includes:
  • M18 FUEL 7/8" SDS Plus Rotary Hammer (2605-20)
  • M18 REDLITHIUM XC extended capacity battery (48-11-1828)
  • M12-M18 Multi-Voltage Charger (48-59-1812)
  • Depth Rod
  • Side Handle
  • Carrying Case

Specs

Product Type:

Rotary Hammer

Voltage:

18v

BPM:

4800

Chuck Type:

SDS-Plus

Chuck Size:

7/8"

Modes:

3

Power Source:

Battery

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Impact Energy:

1.8 ft-lb

Includes:

Charger

Carry Case

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM