Apply to be a TradeMaster!
Main product image of M18 Compact 1/2" Hammer Drill/Driver Kit
Magnifying glass
Hover image to zoom

M18 Compact 1/2" Hammer Drill/Driver Kit

Brand:
Milwaukee
SKU:
2607-22CT
Rating:
(0)
Q&A:
(0)
M18 Compact 1/2" Hammer Drill/Driver Kit
Magnifying glass
Hover image to zoom
$300.91 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: RPM
1800, 400 RPM
Product Highlight: Torque
5000 lb-in Torque
Product Highlight: Length (Inches)
7-3/4" Length

Description

–
Overview

The most Compact Hammer Drill/Driver in its class is more powerful than the competition. Built with a Milwaukee 4-Pole frameless motor, the M18 Compact 1/2" Hammer Drill/Driver delivers 500 in-lbs of torque and up to 1,800 RPM. At only 7-3/4" length, this drill driver allows you access to the tightest work spaces. An all-metal gear case and 1/2" metal chuck provide maximum durability, even on the most challenging worksites. REDLINK Intelligence provides advanced protection in abusive situations and manages the tool's temperature to provide maximum life. The REDLITHIUM Battery Pack delivers more work per charge and more work over pack life than the competitors. The kit includes two M18 Compact REDLITHIUM batteries, an M18 and M12 multi-voltage charger, and a carrying case.

Features
  • Milwaukee 4-Pole Frameless Motor: Features a robust design combined with rare-earth magnets for longer life, best-in-class 500 in-lbs of torque and 0-400/0-1,800 RPM
  • Compact Design: Allows greater accessibility in tight work spaces
  • All-Metal Gear Case and Chuck: Provide maximum impact and shock durability
  • REDLINK Intelligence: Advanced overload protects the tool against abusive situations and provides maximum life
Includes:
  • (1) M18 Compact 1/2" Hammer Drill/Driver (Bare Tool)
  • (2) M18 Compact REDLITHIUM Battery
  • (1) M18 & M12 Multi-Voltage Charger
  • (1) Carrying Case

Specs

–
Product Type:

Hammer Drill/Driver

Voltage:

18v

RPM:

1800

400

Chuck Size:

1/2"

Torque:

5000 lb-in

Chuck Type:

1/2" Single Sleeve

BPM:

28800

Length (Inches):

7-3/4"

Power Source:

Battery

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Includes:

Charger

Carry Case

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy