Apply to be a TradeMaster!
Main product image of M18 Cordless Lithium-Ion 3/8" Right Angle Drill Kit
Magnifying glass
Hover image to zoom

M18 Cordless Lithium-Ion 3/8" Right Angle Drill Kit

Brand:
Milwaukee
SKU:
2615-21
Rating:
(0)
Q&A:
(0)
M18 Cordless Lithium-Ion 3/8" Right Angle Drill Kit
Magnifying glass
Hover image to zoom
2615-21 has been discontinued
Discontinued October 13, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
M18 Cordless Right Angle Drill (Tool Only)
Brand:
Milwaukee
SKU:2615-20
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Torque
125 lb-in Torque
Product Highlight: RPM
1500 RPM

Description

–
The most compact 18-volt right angle drill driver on the market. With a total profile length of just 3-3/4”, the M18™ Cordless Lithium-Ion Right Angle Drill is a compact, powerful solution for drilling and driving in tight spaces. It features the industry’s first electronic clutch, with 12 torque settings and an LED indicator for fastening with complete control. It comes with the REDLITHIUM™ XC Extended Battery Pack and M18™ and M12™ multi-voltage charger, delivering more work per charge and more work over pack life than the competitors, even in extreme conditions. The onboard fuel gauge helps you monitor the charge precisely, so there’s less downtime on the job, and a built-in LED Light illuminates the work surface. An extended multi-position paddle switch gives you ultimate comfort and convenience during prolonged use.

Features

  • REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • Innovative Electronic Clutch: Delivers up to 125 in-lbs of torque with 11 settings plus drill mode for complete control in fastening applications
  • Built-in LEDs: Illuminate work surface and indicate clutch position
  • REDLINK™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • 3/8-inch Single Sleeve Ratcheting Chuck: Allows quick and easy bit changes and maximum grip

Includes:
  • (1) M18™ Cordless Right Angle Drill (Tool Only) (2615-20)
  • (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812)
  • (1) M18™ REDLITHIUM™ XC Extended Capacity Battery (48-11-1828)
  • (1) Carrying Case

Specs

–
Product Type:

Angle Drill

Drill/Driver

Voltage:

18v

Chuck Size:

3/8"

Chuck Type:

Single Sleeve Ratcheting

Keyless

Torque:

125 lb-in

Power Source:

Battery

RPM:

1500

Wood Capacity - Spade Bit:

1"

Metal Capacity - Twist Bit:

1/4"

Wood Capacity - Twist Bit:

3/8"

Warranty:

5 Year

Batteries Included:

1

Battery Type:

M18 Lithium-Ion Battery

Includes:

Carry Case

Charger

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM