Apply to be a TradeMaster!
Main product image of M18 ProPEX Expansion Tool Kit with 1", 1-1/4", and 1-1/2" Heads, (2) M18 XC Batteries, Charger
Magnifying glass
Hover image to zoom

M18 ProPEX Expansion Tool Kit with 1", 1-1/4", and 1-1/2" Heads, (2) M18 XC Batteries, Charger

Brand:
Milwaukee
SKU:
2632-22XC
Rating:
(7)
Q&A:
(2)
M18 ProPEX Expansion Tool Kit with 1", 1-1/4", and 1-1/2" Heads, (2) M18 XC Batteries, Charger
Magnifying glass
Hover image to zoom
$1,099.00 each
In Stock
In Stock
Get 20 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tubing Compatibility
PEX-a
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Voltage
18v
Product Highlight: Length (Inches)
7-1/2" Length
Product Highlight: Size
3/8", 1/2", 5/8", 3/4", 1", 1-1/4", 1-1/2"

Description

–

Overview

The M18 ProPEX® Expansion Tool features an auto-rotating head for convenient one-handed operation. A "D"-handle design and integrated magnesium frame offers maximum jobsite durability, while the quick cam mechanism delivers precise, continuous expansion for 3/8" to 1-1/2" ProPEX connections. Designed specifically for Uponor ProPEX, the M18 ProPEX Expansion tool is built to make effortless installations faster than other tools available.


Includes

  • 2632 ProPEX Expansion Tool-Bare Tool Only
  • (2) M18 RED LITHIUM Compact Batteries
  • 30-Minute Charger
  • 1",  1-1/4",  1-1/2" Heads
  • Grease
  • Carrying Case


Features

  • Built-in Auto Rotate Mechanism for Effortless, One-Handed Use
  • Quick Cam Mechanism for Fast, Continuous Expansion
  • All-Metal Gears and Integrated Metal Frame for Maximum Jobsite Durability
  • "D"-Handle Design for Added Durability from Impact
  • Compact, Ergonomic Design Reduces Fatigue During Extended Use
  • LED Work Light Illuminates Work Space in Dark Locations
  • Battery Fuel Gauge Displays Remaining Run-Time
  • Compatible with both compact and XC High Capacity M12 LITHIUM-ION batteries.

Specs

–
Product Type:

Expansion Tool

Voltage:

18v

Capacity:

3/8" - 1-1/2"

Stroke Length:

25mm

Expander Mechanism:

Quick Cam w/ Quick Return

Speeds:

45 SPM

Head Compatibility:

M12 (Rotate)

Heads Included:

1-1/4"

1"

1-1/2"

Length (Inches):

7-1/2"

Auto-Rotation:

Built-In

Features:

LED Light

Battery Fuel Gauge

Batteries Included:

2

Charge Time:

30 Minutes

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX-a

Size:

3/8"

1/2"

5/8"

3/4"

1"

1-1/4"

1-1/2"

Type:

Tool

Application:

3/8" PEX

1/2" PEX

5/8" PEX

3/4" PEX

1" PEX

1-1/4" PEX

1-1/2" PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" ProPEX Full Port Brass Commercial Ball Valve, SS Ball and Stem (Lead Free)
SKU: LFC4821313SS
Uponor (Wirsbo)

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.29 out of 7 reviews
86% would recommend this product
4.29
out of 7 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
14%
3 star
0%
2 star
0%
1 star
14%
WRITE A REVIEW
Showing 1-7 of 7 reviews

I would buy this tool again because it's that good.

I use this tool on plumbing applications on my projects. The tool needs for the user to follow the maintenance instructions to be effective. I would like to see a tool that takes each expander at an affordable price.
DL
Mamaroneck, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

ProPEX Expansion Gun!

The M18 ProPEX Expansion Tool Kit with 1", 1-1/4", and 1-1/2" heads, (2) M18 XC Batteries, and a charger is a must-have for plumbing professionals. Its sturdy build, versatility with multiple head sizes, and efficient performance make it stand out. The tool's ergonomic design and LED indicator ensure ease of use, reducing fatigue during prolonged work. This kit is an investment that pays off in durability, efficiency, and reliability, making it an excellent choice for plumbing and HVAC professionals. It consistently delivers precise expansions, saving time and ensuring leak-free connections. The included batteries and charger further enhance productivity. Overall, I highly recommend the M18 ProPEX Expansion Tool Kit for its outstanding performance and value in the field.
Liz
Sacramento
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great tool so much faster!

This was so much better then the m12. This m18 version is so much faster consistent and doesn't buckle under the workload. The ability to go up to 1-1/2 pex is amazing.
Gigi
Haverhill, MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Milwaukee is the best!

The expansion tool is great just like every other Milwaukee tool I have purchased. Just have to make sure you grease the heads per instructions before use.
Plumbawesome
Arlington,Tx
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Poor product and poor customer service

We purchased a Milwaukee ProPex Expansion tool from Supply House.com for use on a high end project. After only 2 weeks of use the tool died. We requested a replacement from SupplyHouse and were told that we had to return to Milwaukee under warranty. Milwaukee Service Center quoted a 7-10 day turnaround on the repair. No loaner policy in place while tool is being repaired. This basically shuts down a million dollar project for at least 2 weeks. Very disappointed with the tool and with SupplyHouse and Milwaukee's response. Will seriously reconsider any future purchases from Supply House or Milwaukee and will recommend same to others. Bad experience all around.
Jim R
Upper Darby, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am very happy with the product

recommended to run pex lines faster.
MIGUEL
Oceanside
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A nice piece of equipment

Heavy duty. Auto rotate feature is nice. Big step up from the old manual set!
General Squat the plumbing ape
PA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: How long do the heads last?

Asked by Water man 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

If the heads are greased frequently enough they should not have to be replaced.

Was this review helpful to you?

Q: will the m12 heads example half inch or the inch heads work on the m18

Asked by Craig 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The 1/2" (SKU: 49-16-2404) and the 3/4" (SKU: 49-16-2406) work on both the M12 and M18 tools.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy