Apply to be a TradeMaster!
Main product image of 3/8" ProPEX Ring
Magnifying glass
Hover image to zoom

3/8" ProPEX Ring

SKU:
Q4690302
Rating:
(6)
Q&A:
(6)
3/8" ProPEX Ring
Magnifying glass
Hover image to zoom
$0.34 each
BOX UP & SAVE 18%
$14.00 box of 50
$0.28 each
In Stock
In Stock
Get 222 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Standards Met
NSF, ASTM F877, ASTM F1960 Standards Met
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Size
3/8"
Product Highlight: Material
PEX
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
ProPEX Rings are manufactured from PEX-a material. The ProPEX Rings are required to make a proper ProPEX connection.

Specs

–
Type:

ProPEX Rings

Size:

3/8"

Material:

PEX

Warranty:

25 Year

Max Pressure (PSI):

200

Standards Met:

NSF

ASTM F877

ASTM F1960

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

3/8" hePEX - (100 ft. coil)
SKU: A1140375
Uponor (Wirsbo)

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Would buy again

Great product and great company.
RF
New Jersey
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Products & Great Service

SupplyHouse is my new Go To supplier for plumbing needs. I needed 1.25" PropEx fittings and these folks have it all. Returns are easy too. I had purchased some incorrect parts. SupplyHouse tool them back no questions asked and refunded my purchase price.
Lou
East Garrison, CA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect fit

works great
Mitch 12
Lynn MA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy, but confused

The Uponor system is great, but the 3/8" rings are missing the little lip that holds the ring onto the end of the pipe. Some have slipped back on the pipe while expanding the end.
Mike
Burlington, Vt
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again,nice!

need to install coupling on upnord pex pipe
Ray
Edmundston,NB Canada
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this product again and again

Low Price,High Quality from very Trusted website.i strongly recommend this product.
kinjal
ny
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: Will these work with all pex brands?

Asked by Doug 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no it will not, it will only work with grade "A" pex.

Was this review helpful to you?

Q: The 3/8" propex rings I ordered do not fit over the 3/8" propex pipe I have unlike the 1/2" rings, which did fit over the 1/2" pipe. Do I need to pre-expand the 3/8" rings before putting them on the 3/8" pipe? If not, are there different instructions for installing 3/8" pipe?

Asked by PipeSwinger 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

According to Uponor, "The 3⁄8" ProPEX Ring must be expanded once on each side to properly fit over the piping."

Was this review helpful to you?

Q: Does Supply House sell the Expansion Head that works for this ring?

Asked by Ted 12 years ago

Add your answer

* Required Field
-

Yes, but only with the tool too. Sku number Q6272000 The tool is corded, since I doubt any of the cordless tools would be able to expand the 2" pex.

Was this review helpful to you?

Q: What is the difference between ones with a stop and ones with-out a stop, there arent any showing up for 1 1/4" expander rings without a stop. Do they make them, if so whats the difference.

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The stop makes it easier to complete a ProPEX fitting. It forces the ring to go on the PEX-A tubing at the proper spot to make the fitting connection. Uponor is phasing out the rings without stops.

Was this review helpful to you?

Q: Is there any difference between these and just cutting off a piece of the tube, expanding it, sliding it over the end and then expanding both of them together? I saw this done once on a home improvement show and they said it was an acceptable approach.

Asked by knowmercy 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The rings are slightly larger than the tubing. This is not recommended by the manufacturer.

Was this review helpful to you?

Q: differenece between blue and red for radiant application?

Asked by 06824 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The rings themselves are exactly the same. The different colors are intended to make identification easier (hot vs. cold lines, etc.).

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy