Apply to be a TradeMaster!
Main product image of M18 3/8" Impact Wrench with Friction Ring Kit
Magnifying glass
Hover image to zoom

M18 3/8" Impact Wrench with Friction Ring Kit

Brand:
Milwaukee
SKU:
2658-22
Rating:
(0)
Q&A:
(0)
M18 3/8" Impact Wrench with Friction Ring Kit
Magnifying glass
Hover image to zoom
2658-22 has been discontinued
Discontinued November 21, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
M18 3/8" Impact Wrench with Friction Ring (Tool Only)
Brand:
Milwaukee
SKU:2658-20
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Warranty
5 Year Tool/2 Year Battery Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: RPM
2450 RPM
Product Highlight: Torque
167 ft-lbs Torque

Description

–
Overview The M18™ Cordless 3/8" Compact Impact Wrench is the most powerful 3/8" compact impact wrench in its class and offers the best power to size ratio among like competitors. Featuring a Milwaukee® built 4-Pole frameless motor and optimized impact mechanism, this impact driver delivers up to 2,450 RPM, 3,350 IPM and 167 ft-lbs of fastening torque for class-leading performance. REDLINK™ Intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger. The M18™ Cordless 3/8" compact impact wrench features a 3/8" Friction Ring anvil for fast, tool-free socket changes, an LED Light to illuminate work surfaces, and includes an all-metal, reversible belt clip for temporary tool storage. The REDLITHIUM™ Battery Pack delivers more work per charge and more work over pack life than the competitors. The kit includes two M18™ XC REDLITHIUM™ batteries, an M18™ and M12™ multi-voltage charger, and a carrying case.

Includes:

  • (1) M18™ 3/8" Impact Wrench with Friction Ring
  • (1) M18™ & M12™ Multi-Voltage Charger
  • (2) M18™ REDLITHIUM™ XC Extended Capacity Battery
  • (1) Carrying Case
  • (1) Belt Clip

    Features

  • Milwaukee® 4-Pole Frameless Motor: Features a robust design for longer life, more power and more runtime than any brushed competitor
  • REDLINK™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Milwaukee® designed Impact Mechanism: Delivers maximum power and application speed for greater efficiency on the job
  • 3/8" Anvil with Friction Ring
  • Specs

    –
    Product Type:

    Impact Wrench

    Voltage:

    18v

    Anvil Type:

    Friction Ring

    RPM:

    2450

    Torque:

    167 ft-lbs

    IPM:

    3350

    Length (Inches):

    6"

    Size:

    3/8"

    Battery Type:

    M18 Lithium-Ion Battery

    Batteries Included:

    2

    Power Source:

    Battery

    Includes:

    Carry Case

    18V LITHIUM-ION Battery

    Belt Clip

    Charger

    Warranty:

    5 Year Tool/2 Year Battery

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Product Type
    Voltage
    Anvil Type
    RPM
    Torque
    Impact Wrench
    18v
    Friction Ring
    2450
    167 ft-lbs
    Impact Wrench
    18v
    Friction Ring
    2450
    167 lb-in