Apply to be a TradeMaster!
Main product image of M18 Fuel Right Angle Drill w/ QUIK-LOK (Bare Tool Only)
Magnifying glass
Hover image to zoom

M18 Fuel Right Angle Drill w/ QUIK-LOK (Bare Tool Only)

Brand:
Milwaukee
SKU:
2708-20
Rating:
(0)
Q&A:
(0)
M18 Fuel Right Angle Drill w/ QUIK-LOK (Bare Tool Only)
Magnifying glass
Hover image to zoom
2708-20 has been discontinued
Discontinued July 30, 2020
This product was discontinued by the manufacturer.
Direct Replacement:
M18 Fuel Hole Hawg Right Angle Drill w/ QUIK-LOK (Tool Only)
Brand:
Milwaukee
SKU:2808-20
(1)
Order by today, receive 3 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: RPM
1200 RPM

Description

–
Overview:
The M18 FUEL HOLE HAWG® Right Angle Drill from Milwaukee drills faster than the original corded HOLE HAWG®, delivers over 150 7/8" Holes Per Charge, and is over 30% lighter weight than its corded predecessor. The QUIK-LOK chuck is designed for quick, keyless, one-handed bit changes and is compatible with 7/16" Hex flat or groove shank bits. Optimized for electricians, the M18 FUEL HOLE HAWG® is the first cordless tool of its kind, delivering game-changing productivity for professionals drilling with augers up to 1-1/4" and self-feed bits up to 2". The POWERSTATE® brushless motor delivers better performance than corded drills, especially under heavy load. REDLINK PLUS Intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. The REDLITHIUM XC5.0 batteries provide up to 2.5X more run time and recharges than standard lithium, operate down to 0*F/-18*C. and have a battery fuel gauge to display the remaining charge.

Specifications:
  • Fuel: Yes
  • Length: 17"
  • Voltage: 18V
  • Weight: 6.9 lbs
  • Power Source: Cordless
  • Battery System: M18
  • Tool Warranty: 5 Years
  • Warranty: 5 Year Limited Warranty Chuck Type: QUIK-LOK
  • Speed: 0 - 1,200 RPM
  • Capacity in Wood: Auger Bits: Up to 1-1/4" and Self-Feed Bits: Up to 2"
Note: does not come with battery or charger

Specs

–
Product Type:

Angle Drill

Drill/Driver

Voltage:

18v

Chuck Size:

1/2"

Battery Type:

M18 Lithium-Ion Battery

Chuck Type:

Quik-Lok

RPM:

1200

Power Source:

Battery

Wood Capacity - Self-Feed Bit:

2"

Wood Capacity - Hole Saw:

4"

Metal Capacity - Twist Bit:

5/16"

Wood Capacity - Auger Bit:

1-1/4"

Batteries Included:

0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need