Apply to be a TradeMaster!
Main product image of M18 Fuel Hole Hawg Right Angle Drill w/ QUIK-LOK (Tool Only)
Magnifying glass
Hover image to zoom

M18 Fuel Hole Hawg Right Angle Drill w/ QUIK-LOK (Tool Only)

Brand:
Milwaukee
SKU:
2808-20
Rating:
(1)
Q&A:
(0)
M18 Fuel Hole Hawg Right Angle Drill w/ QUIK-LOK (Tool Only)
Magnifying glass
Hover image to zoom
$329.00 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: RPM
1500 RPM

Description

–
Our M18 FUEL HOLE HAWG® Right Angle Drill w/ QUIK-LOK delivers the next generation of right-angle drill performance providing electricians with the fastest rough-ins, lightest right-angle drill, and the run time to complete up to 220 7/8" holes per charge. We've redesigned our HOLE HAWG® Right Angle Drill with an upgraded POWERSTATE Brushless Motor and enhanced REDLINK PLUS Intelligence electronics. This next generation of the M18 FUEL HOLE HAWG® delivers you increased power and speed to complete the fastest rough-ins in the industry, without compromising on the lightweight or compact size that make this tool the ultimate right angle drill for electricians. Our QUIK-LOK Chuck attachment system allows for quick keyless, one-handed bit changes. The QUIK-LOK Chuck is compatible with most auger bits, self-feed bits, and hole saws with flat or groove 7/16" hex shanks. When you pair the new M18 FUEL HOLE HAWG® with our M18 REDLITHIUM HIGH OUTPUT 6.0AH Batteries (sold separately) it can drill up to 220 7/8" holes on a single charge to and increase productivity and eliminate downtime.

Product Features
  • Fastest Rough-Ins
  • Up to 220 7/8" Holes Per Charge
  • POWERSTATE Brushless Motor provides constant power under heavy load to power through 2-9/16" in. holes
  • M18 REDLITHIUM HIGH OUTPUT XC6.0 Battery Pack delivers over 220 7/8" holes per charge, and has 50% More Power and Runs 50% Cooler vs. REDLITHIUM XC
  • Compatible with all M18 batteries
  • Lightest Right Angle Drill
  • QUIK-LOK Chuck
  • REDLINK PLUS Intelligence ensures maximum performance and protects from overloads, heating and over-discharge
  • LED light to illuminate the work area
  • Ergonomic Top Handle for maximum comfort

Specs

–
Product Type:

Drill/Driver

Angle Drill

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Chuck Size:

1/2"

Chuck Type:

Quik-Lok

RPM:

1500

Power Source:

Battery

Batteries Included:

0

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4-1/4" Big Hawg Hole Saw w/ Carbide Teeth
SKU: 49-56-9255
Milwaukee

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Shuts down too easily.

There is some kind of anti-kick, antibinding mechanism that is way too sensitive.
Ed S.
Hamilton, NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy