Apply to be a TradeMaster!
Main product image of M18 Fuel 1" SDS-Plus Rotary Hammer Kit
Magnifying glass
Hover image to zoom

M18 Fuel 1" SDS-Plus Rotary Hammer Kit

Brand:
Milwaukee
SKU:
2712-22
Rating:
(0)
Q&A:
(0)
M18 Fuel 1" SDS-Plus Rotary Hammer Kit
Magnifying glass
Hover image to zoom
2712-22 has been discontinued
Discontinued June 2, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
M18 Fuel 1" SDS-Plus Rotary Hammer Kit
Brand:
Milwaukee
SKU:2912-22
(0)
Order by 6PM, receive 4 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

Powered by FUEL™ technology, the M18 FUEL™ 1” SDS Plus Rotary Hammer delivers faster than corded speed, corded durability, and all day work on one charge. The Milwaukee POWERSTATE™ Brushless Motor Provides 1.7 ft-lbs of impact energy, 0-1,400 RPM, and 0-4,900 BPM. The Milwaukee REDLITHIUM™ XC5.0 Battery Packs (not included) provide all day work on one charge, 20% more power, and 2X more life than standard Lithium-Ion batteries. REDLINK PLUS™ Intelligence integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging.

Features:
  • FUEL™ Technology: Delivers faster than corded speed, corded durability, and all day work on one charge
  • POWERSTATE™ Brushless Motor: Provides 1.7 ft-lbs of impact energy, 0-1,400 RPM and 0-4,900 BPM
  • REDLITHIUM™ XC5.0 Battery Packs: Provide all day work on one charge, 20% more power and 2X more recharges than standard Lithium-Ion batteries
  • REDLINK PLUS™ Intelligence: Integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging
  • AVS Anti-Vibration System: Minimizes vibration for maximum comfort
  • Blow Energy: 1.7 ft-lbs
  • Solid Bit Capacity: 1"
  • Thin Wall Core Bit Capacity: 2-1/2"
  • Drilling Modes: Rotary Hammer, Hammer Only, Rotation Only
  • Handle Style: Drop Motor
  • Vibration: 8.9 m/s²
Includes:
  • M18 FUEL 1" SDS Plus Rotary Hammer (2712-20)
  • (2) M18 REDLITHIUM XC 5.0 Battery Packs (48-11-1850)
  • M12-M18 Multi-Voltage Charger (48-59-1812)
  • Depth Rod
  • Side Handle
  • Carrying Case

Specs

Product Type:

Rotary Hammer

Voltage:

18v

BPM:

4900

Chuck Type:

SDS-Plus

Chuck Size:

1"

Power Source:

Battery

Modes:

3

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Impact Energy:

1.7 ft-lb

Includes:

Carry Case

Charger

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm