Apply to be a TradeMaster!
Main product image of M18 Fuel 1" SDS Plus D-Handle Rotary Hammer (Bare Tool Only)
Magnifying glass
Hover image to zoom

M18 Fuel 1" SDS Plus D-Handle Rotary Hammer (Bare Tool Only)

Brand:
Milwaukee
SKU:
2713-20
Rating:
(1)
Q&A:
(0)
M18 Fuel 1" SDS Plus D-Handle Rotary Hammer (Bare Tool Only)
Magnifying glass
Hover image to zoom
2713-20 has been discontinued
Discontinued May 23, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
M18 Brushless 1" SDS Plus D-Handle Rotary Hammer
Brand:
Milwaukee
SKU:2613-20
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: RPM
1500 RPM

Description

–
Overview:
Powered by FUEL™ technology, the M18 FUEL™ 1" SDS Plus D-Handle Rotary Hammer delivers faster than corded speed, corded durability and all day work on one charge. The Milwaukee® POWERSTATE™ Brushless Motor Provides 2.1 ft-lbs. of impact energy, 0-1,500 RPM and 0-4,400 BPM. The Milwaukee REDLITHIUM™ XC 5.0 Battery Packs (not included) provide all day work on one charge, 20% more power and 2X more recharges than standard Lithium-Ion batteries. REDLINK™ PLUS Intelligence integrates full-circle communication between tool, battery and charger to protect from overloading, overheating and over-discharging.

Specifications:
  • Fuel: Yes
  • Length: 16.37"
  • Voltage: 18V
  • Weight: 6.05 lbs
  • Power Source: Cordless
  • Width: 2.87"
  • Battery System: M18
  • Tool Warranty: 5 Years
  • Warranty: 5 Year Limited Warranty
  • Battery: Lithium-Ion
  • LED Light: Yes
  • No Load Speed: 0-1,500
  • Blow Energy: 2.1 ft-lbs
  • BPM: 0-4,400 BPM
  • Trigger Lock: Yes
  • Solid Bit Capacity: 1"
  • Thin Wall Core Bit Capacity: 2-1/2"
  • Drilling Mode: 3-Mode: Rotary Hammer, Hammer Only, Rotation Only
  • Reverse Capability: Yes
  • Height: 6.37"

Note: does not come with battery or charger

Specs

–
Product Type:

Rotary Hammer

Voltage:

18v

RPM:

1500

BPM:

4400

Chuck Size:

1"

Chuck Type:

SDS-Plus

Battery Type:

M18 Lithium-Ion Battery

Power Source:

Battery

Batteries Included:

0

Impact Energy:

1.7 ft-lb

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Not sure that i would buy again?

When Drilling torch gets high it sounds like the gears are grinding! Not sure if it is part of the clutch, or if it is going to give up on the next job?
Mick
Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?